Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Mini Type Straight With A Hex Socket
  • Mini Type Straight With A Hex Socket
  • Mini Type Straight With A Hex Socket

Mini Type Straight With A Hex Socket POC4-M6M

4.00 (1)
Item.#
09500172
Mfr.#
POC4-M6M
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Opposite Side H (mm)
3
Opening ring Dimensions (mm)
9.8x7.8
Dimensions P (mm)
8
Compatible Tube Outer Diameter D (mm)
4
Dimensions C (mm)
10.9
Purpose
Connection between screw and tube
Maximum Working Pressure (MPa)
1
Effective Sectional Area (mm2)
7
Shape
Mini type hexagon socket head straight
Caution
L dimension of taper screw type is reference dimensions after tightening screw.
Dimensions L (mm)
12.7
Operating Temperature Range (deg C)
0 to 60
Weight (g)
3.3
Color
Plastic body open ring / black
Fluid
Air
Dimensions B (mm)
16.6
Dimensions A (mm)
3.9
RoHS Directive
Yu
Screw Diameter R
M6x1
Material
Metalbodyguidering/brass+nickelplated resinbody/polybutyleneterephthalate(PBT) openring/Polyacetal(POM) lockpawl/stainless tube/polyurethanenylonelastic bodysleeveO-ring/nitrilerubber(NBR)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Air piping of radio controlled airplane
4
From Japan
On 2015-02-07 01:53:01
I want a little more mountain length
This review is about item#10412543.