Buy more than* S$200* and get FREE SHIPPING

  • Mini Type Straight With A Hex Socket
  • Mini Type Straight With A Hex Socket
  • Mini Type Straight With A Hex Socket
  • Mini Type Straight With A Hex Socket

Mini Type Straight With A Hex Socket POC6-M6M

4.00 (1)
Item.#
09500206
Mfr.#
POC6-M6M
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Vacuum Pressure (kPa)
-100
Purpose
Connection between screw and tube
Maximum Working Pressure (MPa)
1
Effective Sectional Area (mm2)
7.1
Dimensions L (mm)
14
Operating Temperature Range (deg C)
0 to 60
Weight (g)
4.7
Color
Resin body, open ring/black
Dimensions C (mm)
11.7
Caution
L dimension of taper screw type is reference dimensions after tightening screw.
Dimensions B (mm)
18
Dimensions A (mm)
4
RoHS Directive
Yu
Screw Diameter R
M6x1
Opposite Side H (mm)
3
Opening ring Dimensions (mm)
9.8x7.8
Dimensions P (mm)
10
Compatible Tube Outer Diameter D (mm)
6
Material
Metal body guide ring / brass + nickel plated resin body / polybutylene terephthalate (PBT) open ring / Polyacetal (POM) lock pawl / stainless tube / polyurethane nylon elastic sleeve O-ring / nitrile rubber (NBR)
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Air piping of radio controlled airplane
4
From Japan
On 2015-02-07 01:53:01
I want a little more mountain length
This review is about item#10412543.