Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • PT1/2 Connector

PT1/2 Connector 51804

Item.#
09500294
Mfr.#
51804
Package Qty.
1Pack(4PC)
Ship pack of
1
19.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
38.5
Material
Acetal resin
Connection Screw (inch)
PT 3/8
Temperature Resistance (deg C)
80
Classification
1/2 inch system