Buy more than* S$200* and get FREE SHIPPING

  • A Universal Balance Weight for Steel Rims
  • A Universal Balance Weight for Steel Rims
  • A Universal Balance Weight for Steel Rims

A Universal Balance Weight for Steel Rims 6

4.16 (43)
Item.#
09500531
Mfr.#
6
Package Qty.
1Box(100PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Purpose
For steel wheels For passenger cars
Material
Lead
Weight (g)
30
Weight Gap Dimensions (mm)
3.0
Caution
Although the weight does not change, specification and form may differ from photograph
Customer Reviews
5 star 22
4 star 11
3 star 7
2 star 1
1 star 2
Review Rating: 4.16
43 Customer Reviews
The reviews are automatic translation.
Adjustment
5
From Japan
On 2016-02-25 15:55:06
good
This review is about item#09602406.
Tire exchange
4
From Japan
On 2014-01-21 18:00:31
Sometimes, it contains a scrap of lead.
This review is about item#09500547.
Adjustment of wheel balance
3
From Japan
On 2013-12-28 11:57:50
It was ordered for the first time of this manufacturer ones, in-kind is there a feeling that looks considerably worse than those of other companies. No problem to the error of the weight is ± 1g so used. Price is reasonable.
This review is about item#09500513.
Automotive wheel balancing
4
From Japan
On 2013-11-26 08:05:42
So cheap, also I think whether to buy. Especially trouble does not have at the moment.
This review is about item#09500495.
When the tire replacement
5
From Japan
On 2013-10-12 09:34:55
It survives and there are 200 of those.
This review is about item#09500513.
When the tire replacement
5
From Japan
On 2013-10-12 09:33:37
Wheel by might be difficult to enter is. Will be saved if 200 of those if possible.
This review is about item#09500495.
Balance work at the time of tire replacement
5
From Japan
On 2013-09-01 16:59:31
It is inexpensive, but we are continuing use than before. Since the peace of mind to products that can be used also to those who have been investigated can recommend with confidence.
This review is about item#09500504.
Work balance
5
From Japan
On 2013-07-15 15:07:12
Other companies of the weight was also variously used, but does not change in any way.
This review is about item#09500495.
Wheel balance of the car
5
From Japan
On 2013-06-03 15:37:23
Cheap and it was good because enough use
This review is about item#09500513.
Tire exchange
1
From Japan
On 2013-05-29 08:00:32
Become well off