Buy more than* S$200* and get FREE SHIPPING

  • A Universal Balance Weight for Steel Rims
  • A Universal Balance Weight for Steel Rims
  • A Universal Balance Weight for Steel Rims

A Universal Balance Weight for Steel Rims 7

4.16 (43)
Item.#
09500547
Mfr.#
7
Package Qty.
1Box(100PC)
Ship pack of
1
49.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For steel wheels For passenger cars
Material
Lead
Weight (g)
35
Weight Gap Dimensions (mm)
3.0
Caution
Although the weight does not change, specification and form may differ from photograph
Customer Reviews
5 star 22
4 star 11
3 star 7
2 star 1
1 star 2
Review Rating: 4.16
43 Customer Reviews
The reviews are automatic translation.
Adjustment
5
From Japan
On 2016-02-25 15:55:06
good
This review is about item#09602406.
Tire exchange
4
From Japan
On 2014-01-21 18:00:31
Sometimes, lead scraps are contained.
This review is about item#09500547.
Adjust wheel balance
3
From Japan
On 2013-12-28 11:57:50
Although I ordered this manufacturer for the first time, there is a feeling that the actual thing is considerably inferior to others' things. Weight error is ± 1 g so there is no problem in use. It is price-oriented.
This review is about item#09500513.
Car maintenance Maintain wheel balance
4
From Japan
On 2013-11-26 08:05:42
Because it is cheap, I think I will buy it again. Especially no faults so far.
This review is about item#09500495.
Tire change time
5
From Japan
On 2013-10-12 09:34:55
It is saved if there are 200 items.
This review is about item#09500513.
Tire change time
5
From Japan
On 2013-10-12 09:33:37
Depending on the wheel it may be difficult to enter. If there are 200 items if possible, it will be saved.
This review is about item#09500495.
Balance work at tire change
5
From Japan
On 2013-09-01 16:59:31
Although it is inexpensive, it continues to use it from before. It can be recommended for people who are being examined with confidence because it is a safe product to use.
This review is about item#09500504.
Balance work
5
From Japan
On 2013-07-15 15:07:12
We used a lot of weights from other companies, but it does not change anything.
This review is about item#09500495.
Car wheel balance
5
From Japan
On 2013-06-03 15:37:23
It was cheap and it was good as it can be used enough
This review is about item#09500513.
Tire exchange
1
From Japan
On 2013-05-29 08:00:32
It often falls off