Buy more than* S$200* and get FREE SHIPPING

  • Balance Weight for Japanese Alloy Rims
  • Balance Weight for Japanese Alloy Rims
  • Balance Weight for Japanese Alloy Rims

Balance Weight for Japanese Alloy Rims 11

3.19 (26)
Item.#
09500556
Mfr.#
11
Package Qty.
1Box(100PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Although the weight does not change, specification and form may differ from photograph
Weight Gap Dimensions (mm)
5.6 - 6.1
Weight (g)
5
Purpose
For Toyota and Nissan aluminum wheels For passenger cars
Material
Lead
Customer Reviews
5 star 9
4 star 4
3 star 3
2 star 3
1 star 7
Review Rating: 3.19
26 Customer Reviews
The reviews are automatic translation.
Tire wheel balance adjustment
2
From Japan
On 2015-12-17 18:21:20
A little terrible
This review is about item#09500565.
Balancing of Toyota's original aluminum
1
From Japan
On 2014-05-19 15:43:35
Especially Toyota of aluminum will get well. Reason to deviate There are two points. ① iron cost reduction is to grab the Cause of the rim and deburring in one by one cutter not engage well in because of that and has come out burr on the back of the ②20g more weight it is not possible to obtain a thin Athletic mouth than other companies there. Seeking future improvement.
This review is about item#09500565.
Balancing
1
From Japan
On 2014-05-08 17:04:35
The accuracy of this 10g is too evil Does not make sense as weights loosely also devoted, suspicious even devoted to tighten the fittings Would not it necessary to review the product rather than the variations
This review is about item#09500565.
When the wheel balance at the time of tire replacement
5
From Japan
On 2014-04-05 14:09:42
It also regards usable without problem
This review is about item#09500556.
Balanced through
5
From Japan
On 2014-03-22 09:01:52
For better or worse I do not think. But what trouble is not, especially this is good! Not even that. I think that may be purchased in large quantities together if more cheaper.
This review is about item#09500565.
Tire balance
5
From Japan
On 2013-05-08 13:38:21
Without any problems, you can take the balance Implantation was also stopped firmly without sweet
This review is about item#09500583.
Tire exchange
1
From Japan
On 2013-04-02 20:08:10
Well, this thing Speaking price this series is only in such a thing price! ! There is a hit or miss. Quality is also not good enough .... Not be compared to the products of other manufacturers. It improves not be seen, how soon tide ~
This review is about item#09500601.
Work to balance the tire
5
From Japan
On 2012-06-26 13:35:59
Easy to use
This review is about item#09500565.
Use the original aluminum wheel Toyota Daihatsu Nissan
4
From Japan
On 2012-04-01 12:54:54
Price, in the tire of the very poor used the save state especially trouble is I do not, but that was hard in the quality great satisfaction, that the air leaks there was sometimes especially from the weight driving part to the low time of the air temperature.
This review is about item#09602442.
Wheel balance
3
From Japan
On 2012-02-24 00:56:49
It is the purchase of price-sensitive. Appearance than the steel foil for weight is good, but I want a little bit after another quality up.
This review is about item#09602433.