Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Balance Weight for Japanese Alloy Rims
  • Balance Weight for Japanese Alloy Rims
  • Balance Weight for Japanese Alloy Rims

Balance Weight for Japanese Alloy Rims 12

3.19 (26)
Item.#
09500565
Mfr.#
12
Package Qty.
1Box(100PC)
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
Although the weight does not change, specification and form may differ from photograph
Weight Gap Dimensions (mm)
5.6 - 6.1
Weight (g)
10
Purpose
For Toyota and Nissan aluminum wheels For passenger cars
Material
Lead
Customer Reviews
5 star 9
4 star 4
3 star 3
2 star 3
1 star 7
Review Rating: 3.19
26 Customer Reviews
The reviews are automatic translation.
Tire wheel balance adjustment
2
From Japan
On 2015-12-17 18:21:20
A bit terrible
This review is about item#09500565.
Balancing Toyota's genuine aluminum
1
From Japan
On 2014-05-19 15:43:35
Especially aluminum of Toyota can be taken well. There are two reasons why it goes off. ① Cost reduction is caused by iron grabbing the rims thinner than other companies Can not be firmly fitted ② A burr on the back of the weight of 20 g or more comes out and it does not mesh successfully 1 piece each with a cutter to remove deburred There. We are looking for improvements in the future.
This review is about item#09500565.
Balancing
1
From Japan
On 2014-05-08 17:04:35
The accuracy of this 10 g is too bad It is loose even if you drive it, it has no meaning as a weight, even if you tighten the metal fittings, it is not a suspicious variation but a review of the product is necessary
This review is about item#09500565.
At the time of wheel balance at tire change
5
From Japan
On 2014-04-05 14:09:42
I can use it without problems again
This review is about item#09500556.
Balancing
5
From Japan
On 2014-03-22 09:01:52
I do not feel good or bad. It is troublesome if you do not need it, especially this is good! It is not even that. If you are cheaper, I think that you can purchase large quantities in bulk.
This review is about item#09500565.
Tire balance
5
From Japan
On 2013-05-08 13:38:21
You can take a balance without problems The driving is not sweet and it stops firmly
This review is about item#09500583.
Tire exchange
1
From Japan
On 2013-04-02 20:08:10
Well, this series is such price if price is only price for this series! It is! There is Atari Hazle. The quality is also not good. It is not compared with other manufacturer's products. Improvement is not seen, it is time to tide ~
This review is about item#09500601.
Tire balancing work
5
From Japan
On 2012-06-26 13:35:59
Easy to use
This review is about item#09500565.
Used for genuine aluminum wheels for Toyota, Daihatsu and Nissan
4
From Japan
On 2012-04-01 12:54:54
Price, Quality It is satisfactory and satisfactory because it is satisfactory, but there is sometimes a case where the air leaks from the weight driving part at the low temperature time, especially with the used tire which is not so good in the preserved state which became stiff.
This review is about item#09602442.
Wheel balance
3
From Japan
On 2012-02-24 00:56:49
It is price-oriented purchase. It looks better than the weight for steel foil, but I want you to improve the quality a little more.
This review is about item#09602433.