Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Vacuum Rubber Pad

Vacuum Rubber Pad VP6RS

5.00 (1)
Item.#
09501904
Mfr.#
VP6RS
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
7.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
Combine vacuum generator with vacuum pump, etc., and use it to fix and transport adsorption of work.
TRUSCO Part Number
360-6147
Material
Silicon rubber
2014 TRUSCO Published Page
1-1429
Pat Diameter (mm)
6
Caution
Set the suited pad type, quantity, and the location in concert with work figure and weight. adequate verification is required when adsorption and transfer of heavy load is occurred. Do not use it in such following environments: 1. Outdoor. 2. The place w
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Consumables of processing machines
5
From Japan
On 2018-05-14 18:56:43
Although it is adsorption of the product, it is covered with oil and can be used for more than 5 years. There is no worry such as deterioration so it is satisfactory.
This review is about item#9501931.