Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • A Sign Plate That Can Even Be Used Outside, For Laser Printers

A Sign Plate That Can Even Be Used Outside, For Laser Printers 31039

4.00 (1)
Item.#
09502001
Mfr.#
31039
Package Qty.
1PC(each 2Sheet)
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Gloss
Available
Sheet Size (mm)
210 x 297
Material
Polyester film
Surface Mounting
Front page
Thickness (mm)
Standard thickness /0.16mm Label thickness /0.08mm Plastic sheets /1.5mm
TRUSCO Part Number
410-4234
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Bulletin board
4
From Japan
On 2012-08-20 09:29:50
It is convenient and easy to process.
This review is about item#09502001.