Buy more than* S$200* and get FREE SHIPPING

  • Hand wrapper

Hand wrapper Y400F

Item.#
09502035
Mfr.#
Y400F
Package Qty.
1PC
Ship pack of
1
33.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Grain Size
400, 400
Handle Color
Yellow, Yellow
Type
for fine finishing, For precision finishing
External form Dimensions (Height x Width)(mm)
150x12, 150 x 12
Grinding Wheel Size (mm)
45x12x5, 45 x 12 x 5