Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • High Crystalline Engineering Plastic, POLYPENCO ACETAL

High Crystalline Engineering Plastic, POLYPENCO ACETAL POM-NC

4.27 (45)
Item.#
09502105
Mfr.#
POM-NC
Package Qty.
1PC
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Rockwell Hardness
119(Rscale)78(Mscale)
Izod Impact Value (Notched)(J/m[kgf/cm/2.54cm]
74[19.1]
Compressive Strength (MPa[kgfcm2])
103[1050](10%deformation)
Bending Modulus of Elasticity (MPa[kgf/cm2)
2589[26.4]
Bending Strength (MPa[kgfcm2)
89[910]
Compressive Elastic Modulus (MPa[103kgf/cm2])
2700[27.5]
Tensile Elastic Modulus (MPa[103kgf/cm2])
2824[28.8]
Length (mm)
100
Material
Polyacetal (POM)
Linear Expansion Coefficient (x 10-5/degree C)
9
Caution
Do not use it in the warm water of 85 deg C or more. Polyacetal belongs to the specified flammable materials. It should be stored and managed in accordance with the Fire Services Act and fire prevention regulations., Do not use it in the warm water of 85 deg C or more. Polyacetal belongs to the specified flammable materials. It should be stored and managed in accordance with the Fire Services Act and fire prevention regulations.
Deflection Temperature under Load (Degree C)
158(0.445MPa[4.6kgf/cm2 ]) 110(1.820MPa[18.6kgf/cm2 ])
Water Absorption Rate (%)
(Inwater,24hours)(inwater,equilibrium)0.220.7
Tolerance of Outside Diameter (mm)
+0.3 to +1.5
Mass (kg/Unit)
0.069
Elongation (%)
40
Specific Gravity
1.41
Outer Diameter (phi mm)
25
Type
Roundbar
Color
Naturalcolor(white)
Length Tolerance (mm)
0 to +35.0(1000m)
Melting Point (degree c)
165
Tensile Strength (Mpa[kgf/cm2])
61[620]
Insulation Breakdown Voltage (kV/mm)
20dielectricconstant(106Hz):dielectriclosstangent3.7,(106Hz):0.007
Volume Specific Resistant (ohm/meter [ohm/cm])
(Inwater,24hours)(inwater,equilibrium)0.220.7
Customer Reviews
5 star 32
4 star 4
3 star 3
2 star 1
1 star 5
Review Rating: 4.27
45 Customer Reviews
The reviews are automatic translation.
I use it as a part of a tool that taunts a kimono with local folk songs.
5
From Japan
On 2018-06-08 13:03:12
Packing was also solid, and the goods were just as good as you imagined.
This review is about item#9502087.
As a grip mandrel
4
From Japan
On 2018-05-08 22:24:57
Although it is satisfactory in terms of goods, the outer diameter dimension was about 23.3 mm as measured. Lathe machining is necessary because I thought that it could be used as it was by cutting length by φ22.5.
This review is about item#38805392.
Dimensioning
5
From Japan
On 2018-03-31 16:11:57
It is truly the quality. I feel good, I am saved.
This review is about item#9502324.
For car and motorcycle body care
5
From Japan
On 2018-03-25 08:43:08
In amateur work we use this product to repair dent of car body and motorcycle tank. It is very good product because it is easy to process and is also gentle on the painted surface.
This review is about item#38805331.
Put the cloth in a bag, put a round bar in it, put it in the slit groove of the wood work and use it as a stop
5
From Japan
On 2018-03-16 11:42:35
I was able to use it exactly as I expected. I am also satisfied with the cost aspect.
This review is about item#38805234.
As a part for toys
1
From Japan
On 2017-10-05 22:32:36
I ordered a product with a diameter of 5 mm, but the one that arrived is 5.4 mm in diameter and can not be used as it is thick.
This review is about item#38805234.
As parts like bearings.
5
From Japan
On 2017-09-11 18:22:29
I was careless that it was a difficult material to bond, but I am using it without any problem.
This review is about item#9502281.
Jig production
5
From Japan
On 2017-08-11 16:15:22
There is no need to investigate which shop handles it, and we deal with various things very much and it is saved very much.
This review is about item#38805331.
Making jigs
5
From Japan
On 2017-07-27 15:52:45
Things that are not sold in the near field are available and it is very helpful.
This review is about item#9502272.
I am cutting with a lathe
5
From Japan
On 2017-06-11 07:16:30
It is lightweight and cheaper than aluminum, so it is useful because it has strength as well. It mainly cuts with a lathe, but it can be used at all without problems except that chips sometimes stick to heat. Because the price changes greatly depending on the size, it is very nice that the sales unit is set finely.
This review is about item#07064242.