Buy more than* S$200* and get FREE SHIPPING

  • High Crystalline Engineering Plastic, POLYPENCO ACETAL

High Crystalline Engineering Plastic, POLYPENCO ACETAL POM-NC

4.20 (40)
Item.#
09502202
Mfr.#
POM-NC
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Linear Expansion Coefficient (x 10-5/degree C)
9
Rockwell Hardness
119(Rscale)78(Mscale)
Izod Impact Value (Notched)(J/m[kgf/cm/2.54cm]
74[19.1]
Compressive Strength (MPa[kgfcm2])
103[1050](10%deformation)
Bending Modulus of Elasticity (MPa[kgf/cm2)
2589[26.4]
Bending Strength (MPa[kgfcm2)
89[910]
Compressive Elastic Modulus (MPa[103kgf/cm2])
2700[27.5]
Tensile Elastic Modulus (MPa[103kgf/cm2])
2824[28.8]
Length (mm)
100
Material
Polyacetal (POM)
Caution
Do not use it in the warm water of 85 deg C or more. Polyacetal belongs to the specified flammable materials. It should be stored and managed in accordance with the Fire Services Act and fire prevention regulations., Do not use it in the warm water of 85 deg C or more. Polyacetal belongs to the specified flammable materials. It should be stored and managed in accordance with the Fire Services Act and fire prevention regulations.
Deflection Temperature under Load (Degree C)
158(0.445MPa[4.6kgf/cm2 ]) 110(1.820MPa[18.6kgf/cm2 ])
Water Absorption Rate (%)
(Inwater,24hours)(inwater,equilibrium)0.220.7
Tensile Strength (Mpa[kgf/cm2])
61[620]
Tolerance of Outside Diameter (mm)
+1.0 to +3.0
Mass (kg/Unit)
0.62
Elongation (%)
40
Specific Gravity
1.41
Outer Diameter (phi mm)
75
Type
Roundbar
Color
Naturalcolor(white)
Length Tolerance (mm)
0 to +35.0(1000m)
Melting Point (degree c)
165
Insulation Breakdown Voltage (kV/mm)
20dielectricconstant(106Hz):dielectriclosstangent3.7,(106Hz):0.007
Volume Specific Resistant (ohm/meter [ohm/cm])
(Inwater,24hours)(inwater,equilibrium)0.220.7
Customer Reviews
5 star 28
4 star 3
3 star 3
2 star 1
1 star 5
Review Rating: 4.20
40 Customer Reviews
The reviews are automatic translation.
As a part for toys
1
From Japan
On 2017-10-05 22:32:36
I ordered a product with a diameter of 5 mm, but the one that arrived is 5.4 mm in diameter and can not be used as it is thick.
This review is about item#38805234.
As parts like bearings.
5
From Japan
On 2017-09-11 18:22:29
I was careless that it was a difficult material to bond, but I am using it without any problem.
This review is about item#9502281.
Jig production
5
From Japan
On 2017-08-11 16:15:22
There is no need to investigate which shop handles it, and we deal with various things very much and it is saved very much.
This review is about item#38805331.
Making jigs
5
From Japan
On 2017-07-27 15:52:45
Things that are not sold in the near field are available and it is very helpful.
This review is about item#9502272.
I am cutting with a lathe
5
From Japan
On 2017-06-11 07:16:30
It is lightweight and cheaper than aluminum, so it is useful because it has strength as well. It mainly cuts with a lathe, but it can be used at all without problems except that chips sometimes stick to heat. Because the price changes greatly depending on the size, it is very nice that the sales unit is set finely.
This review is about item#07064242.
Corner weight gauge table for roller
5
From Japan
On 2017-04-27 21:50:13
It is a long product with a length of 2 m, but if the shipping cost is high, thanks to the free shipping fee in the month, I am sorry that I could buy it only for the price.
This review is about item#38805304.
Roller parts
5
From Japan
On 2017-03-24 19:49:17
I use a drill with a lathe and use it as a shaft of a belt roller by making a hole. So it was a criterion to choose the diameter, hardness and ease of cutting, so I think that a good product was found just right. During hole drilling, heat melted or clasps stuck to the drill and stopped load prevention stopping, but if you cut it while cooling it will shave well. It depends on the trick. I think that it can be used for practicing poetry and lathes when cutting cylindrical objects.
This review is about item#38805426.
Electrical related, repair work of HF antenna, planned to be used for relaying insulation stand.
3
From Japan
On 2017-03-17 19:38:31
A substitute item was found and it became an unused part. We keep it as future stock item in the future.
This review is about item#9502281.
Fixture preparation
5
From Japan
On 2016-12-14 15:36:02
It saves us a lot of trouble of finding sold points.
This review is about item#9502333.
Work
2
From Japan
On 2016-11-28 15:33:57
Accuracy, low. . . . . . . . . . . . . . . . . . . .
This review is about item#38805216.