Buy more than* S$200* and get FREE SHIPPING

  • Electrostatic Safety Sneaker S Force
  • Electrostatic Safety Sneaker S Force
  • Electrostatic Safety Sneaker S Force

Electrostatic Safety Sneaker S Force ZA-40

3.64 (11)
Item.#
09502446
Mfr.#
ZA-40
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Foot Width
3E, 3E
Material (toe core)
steel, Steel
Material (Sole)
Hard, oil-resistant rubber, Hard, oil-resistant rubber
Standard Weight (g/1 leg)
540(25.5cm), 540(25.5cm)
Size (cm)
23, 23
Material (Skin)
Cowhide (toe, heel), synthetic leather (polyurethane), (Toe, heel), synthetic leather cowhide (polyurethane)
Customer Reviews
5 star 4
4 star 2
3 star 3
2 star 1
1 star 1
Review Rating: 3.64
11 Customer Reviews
The reviews are automatic translation.
LP gas inspection
5
From Japan
On 2014-11-19 19:50:31
Purchase I think cheap and durable shoes. Or Seoul peeling of was improved, I use without any problems. Considering the price, I think that enough value.
This review is about item#09502491.
Use when working with Iron Works relationship
4
From Japan
On 2014-07-23 17:56:30
For chips such as in the work in the Iron Works tears still stuck to the shoe bottom, I tried to buy this product. Some seem to have less cushioning hard soles, but the chips, etc. It seems to have become less likely to still stuck. Bonus to the price would also like a relatively reasonable because also repeat all means. Thank you very much.
This review is about item#09502507.
Truck driver's use
5
From Japan
On 2014-06-10 15:58:40
So far we have been using the shoe of a certain manufacturer (8000 yen), is asked to change the electrostatic correspondence from shipper's an inexpensive I was looking for. I bought several kinds, but the repeat from the driver's was the item. I think that it is like You, but that of the strong with less dirt. It is also attractive inexpensive place.
This review is about item#09502534.
Livestock industry
2
From Japan
On 2012-06-10 09:44:00
Saul was peeled off in two weeks use. But is a story that live if hovers in the adhesive, or will not there is a problem with the manufacturing durability before? Pain in the skin will also feel fast.
This review is about item#09502491.
Construction
3
From Japan
On 2011-12-18 20:45:26
Soles is sorry to peel off. Design is good. Improvement thank you.
This review is about item#09502491.
NC machining, NC lathe work
5
From Japan
On 2011-08-31 14:08:36
In the case of me, we do not have happened at all like a shoe sole, such as peeling saying. It is that there is out hit. In the environment of use is the worst environment, the floor is in the vicinity of the machining and lathe, full of cutting oil. Floor of wire processing machine is a pitch-turned-bog environment, sole or peeling, there is not any slip or the like. The comfort, the difference between the heavens and the earth and the safety shoes of until now. Acceptable range because it is a little heavy, but it is safe shoes. It looks to cool, to not tired, no longer be the arch will be hurt. If the Looking Ara Good luck, just for some reason only part of the little finger of the socks has become easier to open a hole. It is hit and have the feeling would a hole rubbing because there. Price, appearance, functionality, is a great comfort. Revives in 3 minutes [Sunstar shoe bottom repair materials After getting less is the heel portion of the sole. it's recommended.
This review is about item#09502525.
Civil engineering work
3
From Japan
On 2011-08-12 19:43:32
Design is liked. However, as the direction of others have said, it has been the way in the sole peeling. We want to improve so that it does not peel off.
This review is about item#09502491.
Field work in the telecommunications industry
4
From Japan
On 2011-07-16 23:14:54
It looks no cheap, is a favorite if you are firm soles also be sewn. However, recently made to come peeled off shoes from the bottom toward the toe, it has caught between the manual car of the clutch pedal. As with any product, but it is dangerous and does not regularly check who is also used in the operation. But I have been using is stuck in the adhesive so that I like but ....
This review is about item#09502516.
Commuting and business trips, light work such as on board
3
From Japan
On 2011-07-06 10:14:54
Shoe sole was purchased in sturdy (sole of the same specifications as the sole Japanese special forces are using) and things. The wear however reduces the bottom of the front of the part than the heel, but I think that there is more durable than the other products, the landing part of the back of the heel reaches the part of the sponge in reducing the portion of the rubber in a week position, rubber portion of the bottom is now in a state in which peeling half position Pirapira. Rubber portion of the bottom of the back of the heel is also to be thicker What Ikaka.
This review is about item#09502534.
Usually wear
1
From Japan
On 2011-06-13 15:50:24
About four places in the outer right side, is equipped with a glue, I felt that it slapped - together shoes. Although prima facie photo saw taken, I decided to wear this remains so cumbersome.
This review is about item#09502534.