Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Electrostatic Safety Sneaker S Force
  • Electrostatic Safety Sneaker S Force
  • Electrostatic Safety Sneaker S Force

Electrostatic Safety Sneaker S Force ZA-40

3.64 (11)
Item.#
09502455
Mfr.#
ZA-40
Package Qty.
1Pair
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Foot Width
3E, 3E
Size (cm)
23.5, 23.5
Material (Sole)
Hard, oil-resistant rubber, Hard, oil-resistant rubber
Standard Weight (g/1 leg)
540(25.5cm), 540(25.5cm)
Material (toe core)
steel, Steel
Material (Skin)
Cowhide (toe, heel), synthetic leather (polyurethane), (Toe, heel), synthetic leather cowhide (polyurethane)
Customer Reviews
5 star 4
4 star 2
3 star 3
2 star 1
1 star 1
Review Rating: 3.64
11 Customer Reviews
The reviews are automatic translation.
LP gas inspection
5
From Japan
On 2014-11-19 19:50:31
Purchased with cheap and durable shoes. Is Seoul peeling improved, I use it without any problems. Considering from the price, I think that it is sufficient value.
This review is about item#09502491.
Used when working in relation to ironworks
4
From Japan
On 2014-07-23 17:56:30
I chose to buy this product because chips etc. are pricked into the sole of the shoe under the work at the ironworks. Although it seems that the shoe sole is hard and the cushioning property is slight, it seems that chips etc. became hard to pierce. Besides, the price is relatively reasonable so I would like to repeat again. Thank you very much.
This review is about item#09502507.
Truck driver used
5
From Japan
On 2014-06-10 15:58:40
I have used shoes from a certain manufacturer until now (8000 yen), but I was looking for an inexpensive thing to ask the shipper to change to electrostatic countermeasure. Although I purchased several types, the repeat from the driver was this item. I think that there is liking, but that it is hard and dirty and strong. Inexpensive places are also attractive.
This review is about item#09502534.
Livestock industry
2
From Japan
On 2012-06-10 09:44:00
The sole was peeled off in 2 weeks of use. Although it is only a matter of tightening with an adhesive, is not there a problem in manufacturing before durability? I feel pain in the epidermis is also fast.
This review is about item#09502491.
Construction work
3
From Japan
On 2011-12-18 20:45:26
It is regrettable that the sole of the shoe was peeled off. The design is good. Please improve.
This review is about item#09502491.
NC machining, NC lathe operation
5
From Japan
On 2011-08-31 14:08:36
In my case, everything is saying that the sole of the shoe is peeling off and not happening at all. Perhaps there is an outcome. The use environment is the worst environment, the floor is full of cutting oil near machining and lathes. The floor of the wire processing machine is a watery environment, sole is not peeled off, there is no slip etc at all. The comfort is the difference between heaven and earth with safety shoes up to now. Slightly heavy, but because it is a safety shoe, it is acceptable range. It looks cool, it does not get tired and the thing that the arch gets pain is gone. If you are doing your best and looking for faults, it is only because somehow the little finger of the socks is easy to open holes. Because there is no feeling of hitting it may be rubbed and holes may be empty. Price, appearance, functionality, comfortable to wear is wonderful. When the heel portion of the sole decreases, it revives in 3 minutes with [Sunstar shoes bottom repair material]. it's recommended.
This review is about item#09502525.
Civil engineering work
3
From Japan
On 2011-08-12 19:43:32
I like the design. But as the other person said, the shoe sole came apart on the way. I want you to improve so that it will not peel off.
This review is about item#09502491.
Field work in telecommunications industry
4
From Japan
On 2011-07-16 23:14:54
It looks also cheap, and the shoe sole is sewn firmly and it is my favorite. However, recently the shoe sole came to come off from the toe, and it caught between the clutch pedals of the manual car. Even though it is the same for every product, it is dangerous if you do not check regularly if you use it even in driving. Still I like it, so I use it with glue.
This review is about item#09502516.
Commuting and business trips, light work on ship etc.
3
From Japan
On 2011-07-06 10:14:54
The shoe sole is sturdy (sole of the same specification as the sole used by Japanese special forces) and purchased it. However, although the reduction of the bottom of the part before the heel is more durable than the other products, the landing part behind the heel reaches the part of sponge in which the part of rubber is decreasing by one week and the part of rubber is decreasing, The rubber part of the bottom has been peeled off halfway. Would you like the rubber part at the bottom behind the heel too thick?
This review is about item#09502534.
Usually wear
1
From Japan
On 2011-06-13 15:50:24
About 4 places on the right outer side with adhesive, I felt it was shabby making shabby. I took a picture for a while but I decided to wear it as it is because it is troublesome.
This review is about item#09502534.