Buy more than* S$200* and get FREE SHIPPING

  • Urethane Sheet

Urethane Sheet 5x150x150

4.31 (13)
Item.#
09502613
Mfr.#
5x150x150
Package Qty.
1Sheet
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
11.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Material
Ether system
Embrittlement Point (degree C)
-20
Impact Resilience (%)
43
300% Modulus (MPa[kgf/cm2])
16.2[165]
100% Modulus (MPa [kgf/cm2])
8.0[82]
Width (mm)
150
Length (mm)
150
Material
Urethane hardness 90
Specific Gravity
1.13
Fracture Elongation (%)
450
Heat-Resistant (Limit) Temperature (degree C)
-10 to 90
Type
Casting (machining type)
Type
Cut Board
Tear Strength (KN[kgf/cm])
69[70]
Compression Set (%)
36
Hardness (JIS A)
90
Tensile Strength (Mpa[kgf/cm2])
29.4[300]
Customer Reviews
5 star 9
4 star 0
3 star 3
2 star 1
1 star 0
Review Rating: 4.31
13 Customer Reviews
The reviews are automatic translation.
Used for center keel storage box cover of wind surfboard
5
From Japan
On 2017-07-14 14:45:35
I did not get it because it was a special part, but I was able to buy a minimum size and made it cheaply. Durability can also be expected and performance seems better than genuine parts.
This review is about item#7283306.
Make gasket for gasoline
5
From Japan
On 2017-04-26 16:51:40
I bought 100 x 100. If it is this size it does not round and seems to reach in the state of a flat plate. It seems to be possible to repair as expected with a solid stiffness for the gasket. There is more transparency than you see in the picture, it seems to be usable also for gauge windows of gas tank. It was also a pleasant miscalculation because we planned repair of gauge windows. Because there are lots of variations, it will definitely be my hit item (lol)
This review is about item#7282642.
Creation of automobile parts
5
From Japan
On 2017-04-12 00:16:10
It was a light yellow plate-shaped urethane sheet, and it was easy to process and we got goods that were satisfactory. I do not know without using durability, but since I bought a bigger one with a margin, I think I will make a spare.
This review is about item#07282886.
Urethane washer?
5
From Japan
On 2017-02-27 12:53:41
I purchase regularly, but recently? I feel pretty smell is tight. There are two ways, both when the both ends are cut and when it is cut. There are variations when the color is close to transparent and when it is yellow. But as we are planning to purchase, we will keep it five stars as we are in trouble.
This review is about item#7283306.
Production of cushioning materials for machine tools
2
From Japan
On 2017-02-06 23:30:08
I bought it in repeat, but this time rounded round and rounded habit which arrived badly, it did not become flat even if weight was put on for about 1 week There are users before delivery Do not you remember that?
This review is about item#7283157.
Cushion of automobile suspension
5
From Japan
On 2016-12-05 12:48:30
The product is very satisfied. Because it reaches in a rolled state at the time of delivery, it is hard to take habits.
Replacement of electric hammer replacement parts
3
From Japan
On 2016-03-15 18:50:02
With overhaul of impact tool over 30 years ago, it seems that aged deterioration is progressing with lubricating oil etc. by chemical attack of resin ring. Because it was old, I was in trouble because it was impossible to procure parts, but I made my own work with this product. It became fully functional as a substitute part. However, as the urethane board was warped when the order was delivered, it had been habit, so it was difficult to cut out the ring shape, so three stars.
This review is about item#07282685.
Dog's nail protection, others
5
From Japan
On 2016-02-15 15:28:20
It was as expected.
This review is about item#07282633.
Mount Bush
5
From Japan
On 2016-02-04 15:22:58
Both quality and price are perfect. Also repeat when necessary.
This review is about item#07282712.
Cushioning materials for cars
5
From Japan
On 2015-11-05 15:08:53
Very good product It is possible to purchase at this price and it can be very helpful. Material is also good. Because it is fast passing by ordinary rubber, we bought this product in cushioning material There are plenty of sizes and I will purchase it next time
This review is about item#07282651.