Buy more than* S$200* and get FREE SHIPPING

  • Urethane Round Bar

Urethane Round Bar 8phix100L

4.82 (11)
Item.#
09502911
Mfr.#
8phix100L
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Embrittlement Point (degree C)
-20
300% Modulus (MPa[kgf/cm2])
16.2[165]
Tear Strength (KN[kgf/cm])
69[70]
Hardness (JIS A)
90
Specific Gravity
1.13
Fracture Elongation (%)
450
Length (mm)
100
Heat-Resistant (Limit) Temperature (degree C)
-10 - 90
Type
Casting (processing type)
Impact Resilience (%)
43
100% Modulus (MPa [kgf/cm2])
8.0[82]
Compression Set (%)
36
Tensile Strength (Mpa[kgf/cm2])
29.4[300]
Material
Ether system
Type
Round bar
Material
Urethane hardness of 90
Outer Diameter (phi mm)
8
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Product parts of
4
From Japan
On 2016-08-16 08:41:40
The product we are satisfied but I would like a little more down towards the price
This review is about item#09502927.
And processing
5
From Japan
On 2015-11-24 08:02:35
Soon to come, was saved.
This review is about item#07284112.
As a cushion material
5
From Japan
On 2015-10-13 15:03:25
In almost thought as hardness, comfortable to use is good.
This review is about item#07284033.
Machined Parts
5
From Japan
On 2015-08-16 22:02:13
Of the product good, stock, is satisfied, such as same day shipping. If you could increase the type, you will be saved.
This review is about item#07284173.
Used as a mold parts
4
From Japan
On 2015-03-16 11:29:20
Far cheaper than buying at the hardware store. I think the feeling that it is the same.
This review is about item#07284033.
Cushioning material of machine parts
5
From Japan
On 2013-08-19 15:29:36
It was used as a shock Abuzo over bar. Commercially available shock Abuzo over the bar and that expensive, and it is difficult to set up large dimensions, repeatedly there is no durability and the like, because there is a problem, we have come in handy this time.
This review is about item#07284033.
Alternative of spring
5
From Japan
On 2013-07-11 13:55:34
Satisfied with the function as designed
This review is about item#07284042.
Use the torque rod bush of imported motor vehicles
5
From Japan
On 2012-11-21 18:19:45
Since the Bush part of the genuine torque rod was damaged deterioration, it was used as a self-made strengthening bush production of substitute. Workability has been struggling a little bit in cutting and drilling so hard, be a good reinforcement Bush-performance enough to forget such a thing Car behavior was clearly improved.
This review is about item#07284182.
Used in amusement equipment
5
From Japan
On 2012-06-26 11:36:37
We have safe and thorough to shipping products. I think it if there is a small lot dedicated cardboard so perfect so far.
This review is about item#07284076.
Used as a packing
5
From Japan
On 2012-05-08 13:06:43
Use as a substitute because the thing was not having a hole Thing, but it was very work-up that make a hole than I thought became a thing satisfactory. Cut was able to easily.
This review is about item#07284033.