Buy more than* S$200* and get FREE SHIPPING

  • Urethane Round Bar

Urethane Round Bar 15phix100L

4.67 (12)
Item.#
09502945
Mfr.#
15phix100L
Package Qty.
1PC
Ship pack of
1
3.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Hardness (JIS A)
90
Specific Gravity
1.13
Fracture Elongation (%)
450
Heat-Resistant (Limit) Temperature (degree C)
-10 - 90
Outer Diameter (phi mm)
15
Type
Casting (processing type)
Type
Round bar
Length (mm)
100
Material
Urethane hardness of 90
Tensile Strength (Mpa[kgf/cm2])
29.4[300]
Material
Ether system
Embrittlement Point (degree C)
-20
Impact Resilience (%)
43
300% Modulus (MPa[kgf/cm2])
16.2[165]
100% Modulus (MPa [kgf/cm2])
8.0[82]
Tear Strength (KN[kgf/cm])
69[70]
Compression Set (%)
36
Customer Reviews
5 star 9
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
As reinforced type of rubber bush of car
3
From Japan
On 2018-02-28 14:12:46
It is cheap and good, if you give it strongly, it is still better if there are several soft items a little more with the same manufacturer
This review is about item#7284225.
Product parts
4
From Japan
On 2016-08-16 08:41:40
I am satisfied as a product, but I would like to lower the price a little more
This review is about item#09502927.
We process
5
From Japan
On 2015-11-24 08:02:35
I got it early and it was saved.
This review is about item#07284112.
As cushioning material
5
From Japan
On 2015-10-13 15:03:25
As hard as I thought it is hard, comfortable to use.
This review is about item#07284033.
Processed parts
5
From Japan
On 2015-08-16 22:02:13
Good product, inventory, same day shipping etc are satisfactory. If you increase the type, it will be saved.
This review is about item#07284173.
Used as a mold part
4
From Japan
On 2015-03-16 11:29:20
It is less expensive than purchasing at a tool store. I think the feeling of use is the same.
This review is about item#07284033.
Cushioning material for machine parts
5
From Japan
On 2013-08-19 15:29:36
I used it as a shock absorber. The commercially available shock absorber is valuable this time because of problems such as expensive things, difficulty in installation due to large size, and no repeated durability.
This review is about item#07284033.
Spring replacement
5
From Japan
On 2013-07-11 13:55:34
Satisfied with the function as designed
This review is about item#07284042.
Used for torque rod bush of imported car
5
From Japan
On 2012-11-21 18:19:45
Because the bush part of the genuine product torque rod deteriorated and it was damaged, it was used as a substitute for self-made reinforced bush production. Workability was so hard that cutting and drilling worked a little bit, but it turned out to be a strong reinforced bush that forgets such a thing and the behavior of the car was obviously improved.
This review is about item#07284182.
Used for amusement machines
5
From Japan
On 2012-06-26 11:36:37
I was relieved with everything to product shipment. It was perfect so far, so I thought if there was a small lot exclusive cardboard.
This review is about item#07284076.