Buy more than* S$200* and get FREE SHIPPING

  • Urethane Round Bar

Urethane Round Bar 6phix150L

4.82 (11)
Item.#
09503076
Mfr.#
6phix150L
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Embrittlement Point (degree C)
-20
300% Modulus (MPa[kgf/cm2])
16.2[165]
Tear Strength (KN[kgf/cm])
69[70]
Hardness (JIS A)
90
Specific Gravity
1.13
Fracture Elongation (%)
450
Material
Urethane hardness 90
Outer Diameter (phi mm)
6
Length (mm)
150
Impact Resilience (%)
43
100% Modulus (MPa [kgf/cm2])
8.0[82]
Compression Set (%)
36
Tensile Strength (Mpa[kgf/cm2])
29.4[300]
Material
Ether system
Type
Round bar
Heat-Resistant (Limit) Temperature (degree C)
-10 to 90
Type
Casting (machining type)
Customer Reviews
5 star 9
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.82
11 Customer Reviews
The reviews are automatic translation.
Product parts
4
From Japan
On 2016-08-16 08:41:40
I am satisfied as a product, but I would like to lower the price a little more
This review is about item#09502927.
We process
5
From Japan
On 2015-11-24 08:02:35
I got it early and it was saved.
This review is about item#07284112.
As cushioning material
5
From Japan
On 2015-10-13 15:03:25
As hard as I thought it is hard, comfortable to use.
This review is about item#07284033.
Processed parts
5
From Japan
On 2015-08-16 22:02:13
Good product, inventory, same day shipping etc are satisfactory. If you increase the type, it will be saved.
This review is about item#07284173.
Used as a mold part
4
From Japan
On 2015-03-16 11:29:20
It is less expensive than purchasing at a tool store. I think the feeling of use is the same.
This review is about item#07284033.
Cushioning material for machine parts
5
From Japan
On 2013-08-19 15:29:36
I used it as a shock absorber. The commercially available shock absorber is valuable this time because of problems such as expensive things, difficulty in installation due to large size, and no repeated durability.
This review is about item#07284033.
Spring replacement
5
From Japan
On 2013-07-11 13:55:34
Satisfied with the function as designed
This review is about item#07284042.
Used for torque rod bush of imported car
5
From Japan
On 2012-11-21 18:19:45
Because the bush part of the genuine product torque rod deteriorated and it was damaged, it was used as a substitute for self-made reinforced bush production. Workability was so hard that cutting and drilling worked a little bit, but it turned out to be a strong reinforced bush that forgets such a thing and the behavior of the car was obviously improved.
This review is about item#07284182.
Used for amusement machines
5
From Japan
On 2012-06-26 11:36:37
I was relieved with everything to product shipment. It was perfect so far, so I thought if there was a small lot exclusive cardboard.
This review is about item#07284076.
Used as packing
5
From Japan
On 2012-05-08 13:06:43
There was not a thing with a hole, so it was serious to open a hole rather than I thought it was a substitute, but the thing that I made is a thing to be satisfied. Cut was easy.
This review is about item#07284033.