The reviews are automatic translation.
As reinforced type of rubber bush of car
From Japan
On 2018-02-28 14:12:46
It is cheap and good, if you give it strongly, it is still better if there are several soft items a little more with the same manufacturer
Product parts
From Japan
On 2016-08-16 08:41:40
I am satisfied as a product, but I would like to lower the price a little more
We process
From Japan
On 2015-11-24 08:02:35
I got it early and it was saved.
As cushioning material
From Japan
On 2015-10-13 15:03:25
As hard as I thought it is hard, comfortable to use.
Processed parts
From Japan
On 2015-08-16 22:02:13
Good product, inventory, same day shipping etc are satisfactory. If you increase the type, it will be saved.
Used as a mold part
From Japan
On 2015-03-16 11:29:20
It is less expensive than purchasing at a tool store. I think the feeling of use is the same.
Cushioning material for machine parts
From Japan
On 2013-08-19 15:29:36
I used it as a shock absorber. The commercially available shock absorber is valuable this time because of problems such as expensive things, difficulty in installation due to large size, and no repeated durability.
Spring replacement
From Japan
On 2013-07-11 13:55:34
Satisfied with the function as designed
Used for torque rod bush of imported car
From Japan
On 2012-11-21 18:19:45
Because the bush part of the genuine product torque rod deteriorated and it was damaged, it was used as a substitute for self-made reinforced bush production. Workability was so hard that cutting and drilling worked a little bit, but it turned out to be a strong reinforced bush that forgets such a thing and the behavior of the car was obviously improved.
Used for amusement machines
From Japan
On 2012-06-26 11:36:37
I was relieved with everything to product shipment. It was perfect so far, so I thought if there was a small lot exclusive cardboard.