Buy more than* S$200* and get FREE SHIPPING

  • Urethane Pipe

Urethane Pipe 15phix5phix100L

4.41 (22)
Item.#
09503401
Mfr.#
15phix5phix100L
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
Rubber plate, round bar, square bar, pipe, packing, skid liner, solid tires, rollers, arbil, pulley
Customer Reviews
5 star 16
4 star 1
3 star 3
2 star 2
1 star 0
Review Rating: 4.41
22 Customer Reviews
The reviews are automatic translation.
Bicycle maintenance
5
From Japan
On 2017-12-26 08:44:59
To the center saddle of the headset exchange, because it is a little thin, it was easy to replace the headset by rolling the tape and adjusting it.
This review is about item#09503487.
Packing making
5
From Japan
On 2017-12-16 06:32:24
I made a packing for the driving part. I made it by slicing. It seems to be good after that.
This review is about item#07283403.
Stabilized bush change
5
From Japan
On 2017-11-30 14:35:29
I can cut it to my favorite length and use it and it is saved because the price is cheap.
This review is about item#7283464.
Modification of shock absorber
5
From Japan
On 2017-10-03 12:11:36
Vibration and noise are amazing when mounted with metal, but this has been improved!
This review is about item#7283394.
Automotive maintenance
5
From Japan
On 2017-06-03 21:02:42
I ordered the size in advance and ordered it. I am satisfied because I can cut to my favorite length. Material is also complaints. The strength is also a good feeling. I will also purchase it.
This review is about item#7283762.
Used for provisional bearings
5
From Japan
On 2017-05-05 17:52:36
Test used for bearing of the pella shaft. I almost did not want to use oil as much as possible in underwater use. We plan to test it as a substitute for bearings dispersed in several places. Widely used, it is light and it seems to be strong even with shock! Expected big!
This review is about item#7283473.
For crimping on adhesion
3
From Japan
On 2017-03-05 17:46:53
We roll the roller by laminating the sheet with synthetic rubber type adhesive.
This review is about item#7283647.
Used as cushioning material around the foot
5
From Japan
On 2017-03-03 16:16:51
Product dimensions were somewhat longer, it was a product that was easy to use as it had plenty of cut width at the time of division
This review is about item#9503566.
maintenance
4
From Japan
On 2017-02-15 23:55:43
Although it is called urethane, it is actually hard. I was surprised because I thought it was flexible with association of urethane foam.
This review is about item#7283421.
To the suspension dampers of the car!
5
From Japan
On 2016-09-29 20:21:15
Shock stopper Damper Rubber is weak and strength is also GOOD if you use this item! Also use the next.
This review is about item#7283577.