Buy more than* S$200* and get FREE SHIPPING

  • Urethane Pipe

Urethane Pipe 15phix6phix100L

4.46 (24)
Item.#
09503417
Mfr.#
15phix6phix100L
Package Qty.
1PC
Ship pack of
1
2.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
300% Modulus (MPa[kgf/cm2])
16.2[165]
100% Modulus (MPa [kgf/cm2])
8.0[82]
Tear Strength (KN[kgf/cm])
69[70]
Compression Set (%)
36
Hardness (JIS A)
90
Tensile Strength (Mpa[kgf/cm2])
29.4[300]
Material
Ether system
Embrittlement Point (degree C)
-20
Impact Resilience (%)
43
Inner Diameter (phi mm)
6
Type
Casting (processing type)
Type
Pipe
Length (mm)
100
Material
Urethane hardness of 90
Specific Gravity
1.13
Fracture Elongation (%)
450
Heat-Resistant (Limit) Temperature (degree C)
-10 - 90
Outer Diameter (phi mm)
15
Customer Reviews
5 star 18
4 star 1
3 star 3
2 star 2
1 star 0
Review Rating: 4.46
24 Customer Reviews
The reviews are automatic translation.
Stripper for press die, for knockout
5
From Japan
On 2018-05-15 15:16:38
Because there are plenty of hole sizes, it is handy to use according to the use place.
This review is about item#7283394.
Auto parts
5
From Japan
On 2018-04-20 12:33:36
Lathe processing, I used it for Jimny's leaf bush.
This review is about item#7283534.
Bicycle maintenance
5
From Japan
On 2017-12-26 08:44:59
To the center saddle of the headset exchange, because it is a little thin, it was easy to replace the headset by rolling the tape and adjusting it.
This review is about item#09503487.
Packing making
5
From Japan
On 2017-12-16 06:32:24
I made a packing for the driving part. I made it by slicing. It seems to be good after that.
This review is about item#07283403.
Stabilized bush change
5
From Japan
On 2017-11-30 14:35:29
I can cut it to my favorite length and use it and it is saved because the price is cheap.
This review is about item#7283464.
Modification of shock absorber
5
From Japan
On 2017-10-03 12:11:36
Vibration and noise are amazing when mounted with metal, but this has been improved!
This review is about item#7283394.
Automotive maintenance
5
From Japan
On 2017-06-03 21:02:42
I ordered the size in advance and ordered it. I am satisfied because I can cut to my favorite length. Material is also complaints. The strength is also a good feeling. I will also purchase it.
This review is about item#7283762.
Used for provisional bearings
5
From Japan
On 2017-05-05 17:52:36
Test used for bearing of the pella shaft. I almost did not want to use oil as much as possible in underwater use. We plan to test it as a substitute for bearings dispersed in several places. Widely used, it is light and it seems to be strong even with shock! Expected big!
This review is about item#7283473.
For crimping on adhesion
3
From Japan
On 2017-03-05 17:46:53
We roll the roller by laminating the sheet with synthetic rubber type adhesive.
This review is about item#7283647.
Used as cushioning material around the foot
5
From Japan
On 2017-03-03 16:16:51
Product dimensions were somewhat longer, it was a product that was easy to use as it had plenty of cut width at the time of division
This review is about item#9503566.