Buy more than* S$200* and get FREE SHIPPING

  • Urethane Pipe

Urethane Pipe 30phix14phix100L

4.28 (18)
Item.#
09503532
Mfr.#
30phix14phix100L
Package Qty.
1PC
Ship pack of
1
5.26 SGD
ADD TO CART
Shipped after 2017-09-25
Now we ship to...
...see all
Item Feature
Impact Resilience (%)
43
300% Modulus (MPa[kgf/cm2])
16.2[165]
100% Modulus (MPa [kgf/cm2])
8.0[82]
Tear Strength (KN[kgf/cm])
69[70]
Compression Set (%)
36
Hardness (JIS A)
90
Tensile Strength (Mpa[kgf/cm2])
29.4[300]
Material
Ether system
Embrittlement Point (degree C)
-20
Outer Diameter (phi mm)
30
Inner Diameter (phi mm)
14
Type
Casting (machining type)
Type
Pipe
Length (mm)
100
Material
Urethane hardness 90
Specific Gravity
1.13
Fracture Elongation (%)
450
Heat-Resistant (Limit) Temperature (degree C)
-10 to 90
Customer Reviews
5 star 12
4 star 1
3 star 3
2 star 2
1 star 0
Review Rating: 4.28
18 Customer Reviews
The reviews are automatic translation.
Automotive maintenance
5
From Japan
On 2017-06-03 21:02:42
I ordered the size in advance and ordered it. I am satisfied because I can cut to my favorite length. Material is also complaints. The strength is also a good feeling. I will also purchase it.
This review is about item#7283762.
Used for provisional bearings
5
From Japan
On 2017-05-05 17:52:36
Test used for bearing of the pella shaft. I almost did not want to use oil as much as possible in underwater use. We plan to test it as a substitute for bearings dispersed in several places. Widely used, it is light and it seems to be strong even with shock! Expected big!
This review is about item#7283473.
For crimping on adhesion
3
From Japan
On 2017-03-05 17:46:53
We roll the roller by laminating the sheet with synthetic rubber type adhesive.
This review is about item#7283647.
Used as cushioning material around the foot
5
From Japan
On 2017-03-03 16:16:51
Product dimensions were somewhat longer, it was a product that was easy to use as it had plenty of cut width at the time of division
This review is about item#9503566.
maintenance
4
From Japan
On 2017-02-15 23:55:43
Although it is called urethane, it is actually hard. I was surprised because I thought it was flexible with association of urethane foam.
This review is about item#7283421.
To the suspension dampers of the car!
5
From Japan
On 2016-09-29 20:21:15
Shock stopper Damper Rubber is weak and strength is also GOOD if you use this item! Also use the next.
This review is about item#7283577.
Stubyraza's Bush
3
From Japan
On 2016-09-09 17:15:34
In the beginning, I planned to buy several 30 mm, but this person was better, so purchase
This review is about item#7283507.
Purchased as a bush of the stabilizer part
3
From Japan
On 2016-09-08 17:02:50
I was thinking to purchase several things with a length of 30 mm, but in this case it can take up to 8 pieces, so buying it as a bargain purchase
This review is about item#7283507.
I used it for the hi-damper of the high point where the distributor ran away
5
From Japan
On 2016-07-03 21:34:14
Cutting outer diameter with lathe and inner diameter with bamboo drill
This review is about item#07283525.
Vehicle harmonic bush
5
From Japan
On 2015-06-26 07:15:58
16 Arist car Used for bush with high harmonic inner diameter It worked together but it was easy to process, but I hope there is more width of size if possible if possible but we can process because there is a lathe The person may have difficulties yet I do not know about durability yet
This review is about item#07283552.