Buy more than* S$200* and get FREE SHIPPING

  • Urethane Pipe

Urethane Pipe 70phix18phix100L

4.19 (16)
Item.#
09503697
Mfr.#
70phix18phix100L
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
22.01 SGD
ADD TO CART
Shipped after 2017-04-06
Now we ship to...
...see all
Item Feature
Specific Gravity
1.13
Fracture Elongation (%)
450
Heat-Resistant (Limit) Temperature (degree C)
-10 to 90
Outer Diameter (phi mm)
70
Inner Diameter (phi mm)
18
Type
Casting (machining type)
Type
Pipe
Length (mm)
100
Material
Urethane hardness 90
Material
Ether system
Embrittlement Point (degree C)
-20
Impact Resilience (%)
43
300% Modulus (MPa[kgf/cm2])
16.2[165]
100% Modulus (MPa [kgf/cm2])
8.0[82]
Tear Strength (KN[kgf/cm])
69[70]
Compression Set (%)
36
Hardness (JIS A)
90
Tensile Strength (Mpa[kgf/cm2])
29.4[300]
Customer Reviews
5 star 10
4 star 1
3 star 3
2 star 2
1 star 0
Review Rating: 4.19
16 Customer Reviews
The reviews are automatic translation.
For crimping at the time of adhesion
3
From Japan
On 2017-03-05 17:46:53
We pressure roller rolling laminated sheet with a synthetic rubber-based adhesive.
This review is about item#7283647.
Used as a cushioning material of the foot around the part
5
From Japan
On 2017-03-03 16:16:51
There for a little commodity dimension longer afford to cut width at the time of disruption was the easy commodity to use out
This review is about item#9503566.
maintenance
4
From Japan
On 2017-02-15 23:55:43
It is that urethane, but I'm actually hard. Because I thought that flexible in the association of urethane foam was surprised.
This review is about item#7283421.
The car of the suspension damper!
5
From Japan
On 2016-09-29 20:21:15
Strength you use stopper damper rubber weak 此 of goods of shock also GOOD !! also use the following as well.
This review is about item#7283577.
Bush Sutabiraza
3
From Japan
On 2016-09-09 17:15:34
Initially, it had planned to buy a few pieces of 30mm Since this person was good is COSPA, purchase
This review is about item#7283507.
Purchased as a bush of stabilizer part
3
From Japan
On 2016-09-08 17:02:50
How we can had the idea to several buy things of length 30mm, Since the take up to eight minutes if this, the latest deals and thinking Purchase
This review is about item#7283507.
Sellers were used to hub damper of High Point fled
5
From Japan
On 2016-07-03 21:34:14
An outer diameter of the cutting is an inner diameter of a lathe in bamboo shoot drill
This review is about item#07283525.
Car harmonic Bush
5
From Japan
On 2015-06-26 07:15:58
16 But was processed into Aristo harmonic drive of the now inner diameter outside 径共 use to Bush was easy to machining I hope if there is a width of more size if possible, but can be machined because the company there is a lathe, but general I do not know yet with respect to durability might struggle those who
This review is about item#07283552.
Motorcycle parts production
5
From Japan
On 2015-04-01 17:32:07
It has produced a bike chain guide roller and the hub damper So it can be manufactured at a low cost Saved you
This review is about item#07283525.
For Bush automotive shock
5
From Japan
On 2014-09-11 21:50:24
I want a dish to sell and cut to a thickness of 15mm.
This review is about item#09503505.