Buy more than* S$200* and get FREE SHIPPING

  • CNR Rubber Sheet

CNR Rubber Sheet CPL-100(60)

4.35 (23)
Item.#
09503864
Mfr.#
CPL-100(60)
Package Qty.
1Sheet
Ship pack of
1
12.12 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Time Elongation (%)
260
Tensile Strength (MPa)
7.1
JIS Standard
BJH6353
Color
Black
Compression Set (%)
40(100deg Cx22H)
Width (mm)
150
Oil Registance
+8(100deg Cx70h)
Hardness (Durometer A)
64
Specific Gravity
1.5
Type
Rubber sheet
Material
CNR Rubber
Thickness (mm)
10
Length (mm)
150
Heat Resistant
100deg Cx70h when hardness change (type A durometer): tensile strength change +10 (%): +15 cutting Shin rate of change (%): -30
Customer Reviews
5 star 13
4 star 7
3 star 1
2 star 2
1 star 0
Review Rating: 4.35
23 Customer Reviews
The reviews are automatic translation.
Laboratory equipment
5
From Japan
On 2016-11-22 14:34:24
Because arrive in scroll, I am a straight less likely. The other is not a problem.
This review is about item#7057513.
By ultraviolet rays of the front glass of the car
5
From Japan
On 2016-11-14 17:26:06
Processing it easy, you can clean cut even with a pair of scissors. In addition, it repeats.
This review is about item#40489312.
Paste from the back to the place with a hole of a power mower.
5
From Japan
On 2016-09-29 17:05:10
So can be modified in a free form or is the No. 1 convenient when the thickness is considered the size of the empty hole.
This review is about item#7057504.
For motorcycle
5
From Japan
On 2016-08-07 22:22:29
Using a sheet of 2 mm, creating the packing of gasoline cock. Easy to process in a moderate hardness, likely to be durable.
This review is about item#09503812.
Rubber mold
3
From Japan
On 2016-07-20 16:46:24
Addition-type silicone rubber of the contact portion with the CNR rubber did not cured to the catalyst poison.
This review is about item#07057407.
Fill gap
2
From Japan
On 2016-07-14 03:51:58
It fills the gap, but there has been a shrinkage whether it was outside
This review is about item#40489574.
Use during maintenance
5
From Japan
On 2016-07-08 13:05:35
Ease of use is good because it uses to cut.
This review is about item#07057504.
For the old car
5
From Japan
On 2016-04-07 23:47:33
Used as a cushioning material of the gap, no problem.
This review is about item#40489041.
Diverted to lens packing for a motor vehicle
5
From Japan
On 2015-08-25 09:40:00
This time I bought a 1mm type, intended use was able to divert to the lens packing. For the old car, because of course there is no such genuine and market goods, this is up to you purchased think good kana ~ and. Next time we believe that or trying to 3mm type or 1mm⇒2. And also thank you to the clause.
This review is about item#40488935.
For the prototype of the rubber band product
5
From Japan
On 2015-08-12 14:39:59
It was very good in this regard come in easily processed by such as a cutter.
This review is about item#07057504.