Buy more than* S$200* and get FREE SHIPPING

  • CNR Rubber Sheet

CNR Rubber Sheet CPL-100(60)

4.31 (36)
Item.#
09503882
Mfr.#
CPL-100(60)
Package Qty.
1Sheet
Ship pack of
1
7.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Cutting Time Elongation (%)
260
Tensile Strength (MPa)
7.1
Color
Black
Width (mm)
200
Material
CNR Rubber
Compression Set (%)
40(100deg Cx22H)
Type
Rubber sheet
Hardness (Durometer A)
64
Specific Gravity
1.5
Thickness (mm)
3
Length (mm)
200
Oil Registance
+8(100deg Cx70h)
JIS Standard
BJH6353
Heat Resistant
100deg Cx70h when hardness change (type A durometer): tensile strength change +10 (%): +15 cutting Shin rate of change (%): -30
Customer Reviews
5 star 21
4 star 9
3 star 3
2 star 2
1 star 1
Review Rating: 4.31
36 Customer Reviews
The reviews are automatic translation.
Used for packing gasoline tank.
5
From Japan
On 2018-05-17 09:56:58
Since the fuel cock part of the old motorcycle does not come out, it cut out in accordance with the shape with a circular cutter, skin punch, cutter, etc. and used it.
This review is about item#9503812.
Maintaining the combine
1
From Japan
On 2018-04-10 15:03:54
Is it sensitive to ultraviolet rays? Cracking came out in half a year, if it was not perfect
This review is about item#7057495.
Non-slip truck
5
From Japan
On 2018-03-20 16:52:39
It is strong against oil and can be used comfortably sliding luggage. It is rich in size and easy to use.
This review is about item#7057513.
Create flat belts
5
From Japan
On 2018-02-22 15:11:48
It is used to create a small diameter flat belt for audio. I bond it to a loop, but I can firmly bond the cuts and the strength is also quite strong. ~ I am very happy ~
This review is about item#10934777.
Part replacement of agricultural machines
5
From Japan
On 2018-02-11 11:25:39
It is expensive to order parts for farm equipment manufacturers It takes days, so we are processing this sheet. It is economically saved because parts are expendables.
This review is about item#9503812.
It used to close the hole of the intake manifold of the motorcycle
5
From Japan
On 2018-01-30 23:41:58
There was no problem concerning use Just about oil resistant weather resistance, I do not know unless it gets a little more time
This review is about item#9503907.
Like light shielding
4
From Japan
On 2017-09-11 15:01:50
Paste on panels made with Sunday PET and use them for shading and vibration isolation. Expect light fastness.
This review is about item#40488935.
Industrial machinery
5
From Japan
On 2017-09-06 14:48:57
There was a size I wanted and the price was not too expensive.
This review is about item#9503943.
Repair of passenger car seat (hobby)
3
From Japan
On 2017-08-08 14:26:14
It was a rubber sheet as we thought, and did not hurt the use. However, when choosing on the site, there was no uniformity in the notation of characteristics, we had to purchase multiple items and compare them. I think that it is kind, if you attach a characteristic data table etc together with goods.
This review is about item#7057434.
For cleaning machine maintenance
5
From Japan
On 2017-07-24 17:30:47
Up to now I bought a disconnected item, but because it can be cut with a cutter, it was purchasing only the material. There is no problem (deterioration) in the result used. I plan to purchase it next time.
This review is about item#40489671.