Buy more than* S$200* and get FREE SHIPPING

  • CNR Rubber Sheet

CNR Rubber Sheet CPL-100(60)

4.29 (28)
Item.#
09503916
Mfr.#
CPL-100(60)
Package Qty.
1Sheet
Ship pack of
1
15.37 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cutting Time Elongation (%)
260
Tensile Strength (MPa)
7.1
JIS Standard
BJH6353
Color
Black
Width (mm)
200
Oil Registance
+8(100deg Cx70h)
Heat Resistant
Hardness change 100 deg C x 70h time (Type A durometer): tensile strength change + 10 (%): + 15 cut Shin rate of change (%): 30 -
Hardness (Durometer A)
64
Specific Gravity
1.5
Type
Rubber sheet
Material
CNR rubber
Length (mm)
200
Compression Set (%)
40(100deg Cx22H)
Customer Reviews
5 star 15
4 star 8
3 star 3
2 star 2
1 star 0
Review Rating: 4.29
28 Customer Reviews
The reviews are automatic translation.
Repair of passenger car seat (hobby)
3
From Japan
On 2017-08-08 14:26:14
It was a rubber sheet as we thought, and did not hurt the use. However, when choosing on the site, there was no uniformity in the notation of characteristics, we had to purchase multiple items and compare them. I think that it is kind, if you attach a characteristic data table etc together with goods.
This review is about item#7057434.
For cleaning machine maintenance
5
From Japan
On 2017-07-24 17:30:47
Up to now I bought a disconnected item, but because it can be cut with a cutter, it was purchasing only the material. There is no problem (deterioration) in the result used. I plan to purchase it next time.
This review is about item#40489671.
Car Maintenance
5
From Japan
On 2017-05-24 00:12:34
Purchased as gasoline cap replacement rubber. It takes time and effort to cut, but it seems to be more reliable than the original.
This review is about item#09503812.
It is used as a protective cover for chip scratches and dents on the machine surface.
4
From Japan
On 2017-04-29 18:23:45
It is used as it is resistant to oil, before it is normal natural rubber for half a year and hello, this does not deform.
This review is about item#40489066.
Paper feeding pad of printer
3
From Japan
On 2017-03-02 16:49:13
There is no dissatisfaction with the product itself, but as a paper feeding pad of the printer it was a failure. (The trouble of the printer did not improve.)
This review is about item#40488691.
Experimental equipment
5
From Japan
On 2016-11-22 14:34:24
Because it reaches with scrolls, it is hard to straighten. There is no problem in others.
This review is about item#7057513.
Ultraviolet rays on the windshield of the car
5
From Japan
On 2016-11-14 17:26:06
Easy to process, you can cut beautifully even with scissors. Also repeat.
This review is about item#40489312.
Paste from the back to the empty spot of the power grass cutter.
5
From Japan
On 2016-09-29 17:05:10
This thickness is the best when I consider the size of the vacant hole because it can be transformed into a free form.
This review is about item#7057504.
For a single car
5
From Japan
On 2016-08-07 22:22:29
Using a sheet of 2 mm, make packing of gasoline cock. It is easy to process with moderate hardness, and there seems to be durability as well.
This review is about item#09503812.
Rubber type
3
From Japan
On 2016-07-20 16:46:24
The addition type silicone rubber in the part in contact with the CNR rubber did not cure due to poisoning of the catalyst.
This review is about item#07057407.