Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Just Rain
  • Just Rain
  • Just Rain
  • Just Rain

Just Rain FS-1700

3.50 (4)
Item.#
09504521
Mfr.#
FS-1700
Package Qty.
1Set(Top and Bottom)
Ship pack of
1
48.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Water Pressure Resistance (mmH2O)
10000
Material (reverse side)
PVC coating
Adjustable Waist Circumference (cm)
94 to 104
Size
3L
Specification
Top to bottom total back side meshes With back reflection lines Double sleeve Vinyl visor removable hood Full zipper Raglan sleeves
Material (surface)
100% nylon
Appliable Chest Measurement (cm)
102 to 110
Compatible Height (cm)
175 to 185
Color
Yellow
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 3.50
4 Customer Reviews
The reviews are automatic translation.
Farm work on rain
3
From Japan
On 2018-04-17 17:29:05
Would not it be possible to replace the rubbers of the pants with a possible structure or there is a belt threading?
This review is about item#9504713.
Cleaning and cleaning work of manufacturing equipment (outdoor) at manufacturing factory
4
From Japan
On 2015-07-14 16:10:14
We use it for outdoor work in the rain. The reason for choosing is that the cuffs are double. Work on the head Next, work with feet As rain goes through cuffs whenever these two movements continue, rain often invades underwear. In that respect, Just Rain made by GoldTiger (Funahashi) is saved because it prevents the penetration of rain. From now on, it is an idea to recommend it to other employees. As a hope, I'd be happy if the depth of the double sleeve is about 5 m / m to 10 m / m more deep.
This review is about item#09504643.
Outdoor work
5
From Japan
On 2013-04-15 17:47:57
It is easy to move and strong
This review is about item#09504582.
For work
2
From Japan
On 2011-10-08 19:20:29
Rain wear (meaning different up and down) First purchase. You can buy again only below. I chose it. I usually use ladies' LL, but purchase M size with reference to another site reviews etc. As a result, the top is loose, but the bottom is perfect. Well, I'm glad that the hood disappears, but when I put on a hood and wear it, the part that covers my mouth is bothering when it blows in the wind I will be made a bottle ww Because it looked like a bright turquoise in the picture Even the turquoise of the dark color as you see at the home center. Fasteners are difficult to tighten. There are a lot of phenomena that somewhat downward shifted and closed, squatting and opening from below. I think that I can go to the music festival and purchase is also used for work that is completely dirty. The fabric is thick. There is a sense of roughness. It is not so tiring, but it feels overall heavily.
This review is about item#09504634.