Buy more than* S$200* and get FREE SHIPPING

  • Just Rain Pants

Just Rain Pants FS-1700P

3.29 (7)
Package Qty.
Ship pack of
28.99 SGD
In stock
Now we ship to...
...see all
Item Feature
Water Pressure Resistance (mmH2O)
Material (reverse side)
PVC coating
Adjustable Waist Circumference (cm)
86 to 96
Material (surface)
100% nylon
Compatible Height (cm)
170 to 175
All back lining is mesh. With hem width adjustment button
Customer Reviews
5 star 2
4 star 1
3 star 2
2 star 1
1 star 1
Review Rating: 3.29
7 Customer Reviews
The reviews are automatic translation.
Grass cutting in rainy weather, other work
From Japan
On 2017-10-02 10:12:50
Price is cheap, rain gear is easy to wear, so it's really useful. It is good as usual rain gear
This review is about item#9504844.
For motorcycles
From Japan
On 2015-05-21 19:28:11
Although I purchased Yellow, it seems better to express my imagination, the real thing is yellow green (Kimidori), and it is the color of Monotaro 's "Ratchet type tightening belt" is slightly yellowish. It is scary to believe the color of the monitor screen.
This review is about item#09504887.
Delivery by motorcycle (for cold weather and rain)
From Japan
On 2015-03-05 14:52:14
It is planned to be used at the time of delivery by motorcycle, it was purchase with cold weather and measures against rain. As for the price, I think that COSPA is very good as it can purchase separately under the pants as others have said. However, in products of other companies, the thing that I put on with (M size) is padspotting even though it is nothing (LL size). Size inscription is too different from other companies. Next time is LLL size?
This review is about item#09504923.
For bike commuting
From Japan
On 2014-12-13 16:45:02
I am satisfied with quality and price.
This review is about item#09504914.
Farm work
From Japan
On 2013-08-21 21:07:47
Well, I think it is reasonable. Just because the waist is rubber only, it is somewhat hard (I am not a metabolic body, just in case) I think that it is even better if there is a button + zipper if possible. After, this product is not moisture permeable material. I would like you to line up breathable pants if possible.
This review is about item#09504914.
Work to wash vegetables
From Japan
On 2012-01-03 19:01:57
Although the trousers themselves are not bad, compared with those of the upper and lower sets of wings, the rubber is weak and falls down. I would like to strengthen the rubber or pass the belt through. If it improves, it is complainant.
This review is about item#09504923.
Driving a forklift outdoors
From Japan
On 2011-01-29 22:53:45
Fabric is solid for price. It is kindness to buy only pants that are badly damaged.
This review is about item#09505036.