Buy more than* S$200* and get FREE SHIPPING

  • Just Rain Pants

Just Rain Pants FS-1700P

by GT
3.00 (6)
Item.#
09505036
Mfr.#
FS-1700P
Package Qty.
1PC
Ship pack of
1
27.48 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Water Pressure Resistance (mmH2O)
10000
Material (reverse side)
PVC COATING
Compatible Height (cm)
165 - 170
Color
Navy
Material (surface)
100% Nylon
Adjustable Waist Circumference (cm)
78 - 88
Size
L
Specification
All back lining is mesh With hem width adjustment button
Customer Reviews
5 star 1
4 star 1
3 star 2
2 star 1
1 star 1
Review Rating: 3.00
6 Customer Reviews
The reviews are automatic translation.
Motorcycle
3
From Japan
On 2015-05-21 19:28:11
I purchased yellow, IMHO, the real thing is like it is better expressed with yellow-green (yellow-green), is a color, such as "ratchet Shikini tighten belt"'s Monotarou is tinged with just a little yellow. It is scary and believe in the color of the monitor screen.
This review is about item#09504887.
Delivery of the bike (for protection against the cold, rain protection)
1
From Japan
On 2015-03-05 14:52:14
Is the use plan at the time of delivery of the bike, it was purchased in the cold and rain measures. As for the price, COSPA I think very good since it is the purchase of as pants separately, which is also referred to the direction of others. However, in other products, things that brush in the (M size), is Patsupatsu even rainy day (LL size). Size notation is too different from the other companies. It Is LLL size next time?
This review is about item#09504923.
To bicycle commuting
5
From Japan
On 2014-12-13 16:45:02
Are we satisfied with the quality and price.
This review is about item#09504914.
Farm work
4
From Japan
On 2013-08-21 21:07:47
Well, I think that or passable. But the West is only the rubber, so a little tight (I'm not a metabolic type, just in case) I think even better if there is a button + zipper if possible. After, this product is not a breathable material. Of breathable material pants I am also want you to line up if possible.
This review is about item#09504914.
Work to wash the vegetables
2
From Japan
On 2012-01-03 19:01:57
Pants itself is not bad, but when compared with those of the upper and lower sets of raincoat, rubber come falling down so weak. Or to strengthen the rubber, or, I want a belt loop. If it even improved, but's the undisputed.
This review is about item#09504923.
Operation of forklift in the outdoors
3
From Japan
On 2011-01-29 22:53:45
Dough to split the price is firm. Well spoil only buy the kindly pants.
This review is about item#09505036.