Buy more than* S$200* and get FREE SHIPPING

  • Rainwear Libra, Libeler
  • Rainwear Libra, Libeler
  • Rainwear Libra, Libeler
  • Rainwear Libra, Libeler

Rainwear Libra, Libeler FS-1400

3.00 (3)
Item.#
09505151
Mfr.#
FS-1400
Package Qty.
1Set(Top and Bottom)
Ship pack of
1
73.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Water Pressure Resistance (mmH2O)
10000
Color
Navy
Coat Length (cm)
83
Adjustable Waist Circumference (cm)
88 - 96
Material (surface)
100% Nylon
Inseam (cm)
78
Specification
Cuff adjusters recruitment Placket triple structure Large Pocket recruitment Pants cuff adjustment specifications Back ventilation Pants back pocket Uses through pocket
Material (reverse side)
PVC COATING
Appliable Chest Measurement (cm)
96 - 104
Sleeve Length (cm)
90
Compatible Height (cm)
175 - 180
Trousers Length (cm)
110
Size
LL
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Cleaning operation
5
From Japan
On 2015-02-26 14:05:29
It is the second purchase. (Since there was purchased at a different department last time there is no history with this user.) There is a reflection board, it is a user favorite item. "It was quite expensive, but I definitely will buy this, definitely."
This review is about item#09505273.
As rain gear
1
From Japan
On 2013-08-29 18:01:39
One leg does not pass. No matter how many times I do it. I think that it is a defective item. It seems that the lining mesh is panned. I would like to send it back as reference material. I do not need a refund.
This review is about item#09505167.
Road service
3
From Japan
On 2013-07-03 15:55:15
I feel stuffy at the time of use. Thinking of breathability, the one with the highest price is good.
This review is about item#09505255.