|
Turning Insert TNMG160404R-K
- Item.#
- 09507346
- Mfr.#
- TNMG160404R-K
- Package Qty.
- 1Box(10PC)
- Ship pack of
- 1
Item Feature
- 2014 TRUSCO Published Page
- 1-0499
- Dimensions r epsilon (mm)
- 0.4
- Dimension l (mm)
- 16
- Material
- 4225
- Dimensions iC (mm)
- 9.525
- Dimensions s (mm)
- 4.76
- TRUSCO Part Number
- 602-9647
|
Customers Who Viewed This Item Also Viewed