Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Turning Insert

Turning Insert TNMG160408-MF

4.00 (1)
Item.#
09507364
Mfr.#
TNMG160408-MF
Package Qty.
1Box(10PC)
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Dimensions iC (mm)
9.525
2014 TRUSCO Published Page
1-0500
Material
4225
TRUSCO Part Number
602-9701
Dimensions r epsilon (mm)
0.8
Dimensions s (mm)
4.76
Dimension l (mm)
16
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Part machining of lathes
4
From Japan
On 2015-11-17 19:41:52
It is easy to use because cutting waste can be broken finely by machining under high-speed rotation.
This review is about item#09507294.