Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Insert

Insert TNMG160408-MR

Item.#
09507373
Mfr.#
TNMG160408-MR
Package Qty.
1Box(10PC)
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
602-9710
Material
4225
2014 TRUSCO Published Page
1-0500
Dimensions r epsilon (mm)
0.8
Dimensions s (mm)
4.76
Dimension l (mm)
16
Dimensions iC (mm)
9.525