Buy more than* S$200* and get FREE SHIPPING

  • Turning Insert

Turning Insert TNMG160412-MF

4.00 (1)
Item.#
09507452
Mfr.#
TNMG160412-MF
Package Qty.
1Box(10PC)
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-03-30
Now we ship to...
...see all
Item Feature
Dimensions iC (mm)
9.525
Dimensions s (mm)
4.76
Material
4225
Dimensions r epsilon (mm)
1.2
Dimension l (mm)
16
TRUSCO Part Number
602-9787
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Parts machining lathe
4
From Japan
On 2015-11-17 19:41:52
In the high-speed rotation, because the cutting chips in machining crumble finely, easy to use.
This review is about item#09507294.