Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Insert

Insert TNMG160412-MR

Item.#
09507461
Mfr.#
TNMG160412-MR
Package Qty.
1Box(10PC)
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-05-09
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
602-9795
Material
4225
Dimensions iC (mm)
9.525
Dimensions s (mm)
4.76
Dimension l (mm)
16
Dimensions r epsilon (mm)
1.2