Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Turning Insert

Turning Insert TNMG160416-MF

4.00 (1)
Item.#
09507531
Mfr.#
TNMG160416-MF
Package Qty.
1Box(10PC)
Ship pack of
1
129.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Dimensions iC (mm)
9.525
Dimensions s (mm)
4.76
Dimension l (mm)
16
Dimensions r epsilon (mm)
1.6
Material
4225
TRUSCO Part Number
603-5019
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Part machining of lathes
4
From Japan
On 2015-11-17 19:41:52
It is easy to use because cutting waste can be broken finely by machining under high-speed rotation.
This review is about item#09507294.