Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Safety Shoes
  • Safety Shoes
  • Safety Shoes

Safety Shoes #02

4.29 (14)
Item.#
09509132
Mfr.#
#02
Package Qty.
1Pair
Ship pack of
1
45.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Dynamical Friction Coefficient
0.32, 0.32
Standard Weight (g/1 leg)
340(25.5cm), 340(25.5cm)
Material (Skin)
Leather, mesh, Leather, mesh
Color
white, White
Foot Width
3E, 3E
Material (Sole)
Gum, Gum
Size (cm)
24, 24
Customer Reviews
5 star 8
4 star 4
3 star 1
2 star 0
1 star 1
Review Rating: 4.29
14 Customer Reviews
The reviews are automatic translation.
For painting
4
From Japan
On 2018-02-19 16:13:33
Roof flat land scaffold Can be used without trouble If you have durability, no complaints
This review is about item#9509166.
Roof construction
5
From Japan
On 2017-11-20 17:41:14
It was very easy to wear, it was hard to slip and it was awful.
This review is about item#9509141.
It was exactly safe / comfortable than underground footprints due to construction work of copper roof!
5
From Japan
On 2017-06-19 21:11:04
We recommend 0.5 cm larger size than usual shoe size. If it's normal size it will bend your fingertips and it will hurt! It is!
This review is about item#9509281.
Painted roof, scaffolding work
5
From Japan
On 2016-08-25 21:12:07
I tried various shoes, but I think this shoes are slippery
This review is about item#9509175.
When working on elevation
4
From Japan
On 2016-06-10 16:13:56
It is 2 pairs I am using it without problems
This review is about item#09509272.
Painting of the roof
4
From Japan
On 2015-10-23 21:06:01
Shoes will twist if it is a steep roof
This review is about item#09509297.
Work on a sudden foot (roof paint)
5
From Japan
On 2015-07-05 16:19:06
I am satisfied because the foot does not get tired even on a steep slope.
This review is about item#09509166.
Work on the roof and others in general
5
From Japan
On 2013-07-15 16:09:45
It has flexibility, it does not slip at the sole of the shoe It is difficult for the soles of the feet to get hot even in the roof under the scorching sun so we are constantly being used by our employees.
This review is about item#09509166.
Solar work
5
From Japan
On 2013-04-23 21:38:35
It can be used without problems, I thought that it is good when the white is hot, I bought it. Black is sold nearby, but if you compare it with black, you feel like it is a little expensive
This review is about item#09509175.
Solar installation work, inclined roof
1
From Japan
On 2013-03-11 18:31:29
* At first it was comfortable to wear comfortably and flexibility was also good, but on March 7 the left leg inner soil fist first part was defeated and had only about four months. If it improves, will you buy it?
This review is about item#09509263.