Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Alkaline Battery

Alkaline Battery LR6N/10S

4.41 (145)
Item.#
09509315
Mfr.#
LR6N/10S
Package Qty.
1Pack(10PC)
Ship pack of
1
5.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diameter x Length L (phi mmxmm)
14.5x50.5
Operating Temperature Range (deg C)
-20 - 60
Weight (g)
96
Voltage (V)
1.5
Type
AA
Customer Reviews
5 star 93
4 star 25
3 star 23
2 star 1
1 star 3
Review Rating: 4.41
145 Customer Reviews
The reviews are automatic translation.
Various devices in the home
5
From Japan
On 2018-06-09 04:14:39
Although it seems to have somewhat bad, it is enough from the price.
This review is about item#09509315.
Machine maintenance
4
From Japan
On 2018-06-03 06:57:03
I bought it for free shipping adjustment. It is better than purchasing with a home center etc.
This review is about item#09509315.
various
5
From Japan
On 2018-05-31 11:23:45
It is cheap and saved. It is quite possessive too. I will also buy it.
This review is about item#9509315.
Replacement of tool, flashlight battery
5
From Japan
On 2018-05-29 11:56:28
It is very wonderful that you can buy batteries from Japanese manufacturers at this price.
This review is about item#9509315.
Flashlight etc.
4
From Japan
On 2018-05-23 18:22:35
Since it is a major manufacturer, it lasts longer than cheap, so it is used for those with high power consumption.
This review is about item#9509315.
Calculator etc.
4
From Japan
On 2018-05-14 11:21:02
I ran out of the calculator battery, so I bought it here for a reasonable price.
This review is about item#09509315.
Mainly various equipment attached remote control etc.
5
From Japan
On 2018-04-27 16:27:34
Price ◎, no problem of use feeling. If there is someone dissatisfied with this product, it can only be said to pursue it and purchase another product.
This review is about item#9509315.
Power supply for LED flashlight
4
From Japan
On 2018-04-23 21:28:25
It is a product of a first-class maker, this sense of value, there is nothing to say if there is liquid leak compensation with this.
This review is about item#9509315.
Used for remote control of home appliances
1
From Japan
On 2018-04-17 18:20:25
When I saw the country of manufacture, it was written as made in China China made liquid leaks a lot and is uneasy. Please clearly write the country of manufacture in the description of the item
This review is about item#9509315.
Dry batteries and digital cameras
3
From Japan
On 2018-03-29 14:42:18
Because it is easy to use alkaline battery, we also use it overseas.
This review is about item#9509315.