Buy more than* S$200* and get FREE SHIPPING

  • Alkaline Battery

Alkaline Battery LR03N/10S

4.34 (85)
Item.#
09509324
Mfr.#
LR03N/10S
Package Qty.
1Pack(10PC)
Ship pack of
1
4.83 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Diameter x Length L (phi mmxmm)
10.5x44.5
Operating Temperature Range (deg C)
-20 - 60
Weight (g)
48
Voltage (V)
1.5
Type
AAA
Customer Reviews
5 star 51
4 star 18
3 star 12
2 star 2
1 star 2
Review Rating: 4.34
85 Customer Reviews
The reviews are automatic translation.
Flashlight, remote control, etc.
5
From Japan
On 2017-06-19 20:54:49
I am satisfied that the price is also cheap with the products of a safe domestic manufacturer.
This review is about item#9509324.
For battery replacement for maintenance
5
From Japan
On 2017-05-10 08:10:21
We are offering at this price and are using it without any problem.
This review is about item#09509324.
Various remote control, used for timer
5
From Japan
On 2017-04-22 22:42:35
I use it normally without any problems. Purchase price is cheaper than others and cost reduction is done.
This review is about item#9509324.
Outdoor sensor light
4
From Japan
On 2017-04-17 19:02:58
It is stable performance. I would like to describe Japanese manufacturer standards and put performance on other products as well.
This review is about item#9509324.
It is for replacement.
5
From Japan
On 2017-04-11 11:28:26
It was nice to buy it very easy to use. It is amazing.
This review is about item#9509324.
Everyday use.
5
From Japan
On 2017-03-31 21:11:36
I use it for several remote controllers. Compared to other companies it is comparable to the performance at the moment.
This review is about item#9509324.
Use it for various battery use place
5
From Japan
On 2017-03-27 13:38:12
I am very saved because standard items can be purchased conveniently.
This review is about item#9509324.
Power supply for LED lantern
5
From Japan
On 2017-03-23 19:42:28
It is a product that you want to purchase next time with high cost performance.
This review is about item#9509324.
For activating remote control · alcohol check
4
From Japan
On 2017-03-09 14:56:15
It is not much different from the price of the home center, but it feels high for the shipping fee.
This review is about item#9509324.
Replacing batteries
5
From Japan
On 2017-02-21 08:36:52
When I bought a cheap dry battery before, it leaked and it was serious, so I bought Mitsubishi Electric's brand of Japanese brand. I think that it is cheap compared to other Japanese brands. For now the problem has not come out.
This review is about item#09509324.