Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Extension Cable

Extension Cable LPE-102N(W)

4.67 (3)
Item.#
09509394
Mfr.#
LPE-102N(W)
Package Qty.
1PC
Ship pack of
1
6.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Cord Length (m)
2
Rating
Up to 125V 15A 1500W
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
PC connection
5
From Japan
On 2018-04-05 16:37:27
I do not feel that it is special excellent, but I can use it without problems. I am satisfied.
This review is about item#9509403.
Used as garage LED light extension cable
4
From Japan
On 2018-03-13 15:24:57
Both delivery time and price are satisfied. Although black was good if possible.
This review is about item#9509412.
For extension of electrical appliances
5
From Japan
On 2011-06-23 08:54:46
no problem
This review is about item#09509385.