Buy more than* S$200* and get FREE SHIPPING

  • Insert
  • Insert
  • Insert

Insert CNMG120412MS

Item.#
09509656
Mfr.#
CNMG120412MS
Package Qty.
1Box(10PC)
Ship pack of
1
68.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Dimension d (phi mm)
5.16
Dimension T (mm)
4.76
Material
CA6525
Work Material
M (stainless steel)
Shape
80 degree apex angle rhombus
TRUSCO Part Number
642-6531
Relief Angle (degree)
0
Dimensions A (mm)
12.7
Holes With/Whithout
Available
Color
Gold
Type
Negative
Dimension r (mm)
1.2