Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Sprayer

Sprayer 6005

4.00 (1)
Item.#
09510207
Mfr.#
6005
Package Qty.
1PC
Ship pack of
1
129.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (tank)
Stainless
Caution
Please do not use it for purposes other than watering.
Capability
Spray capacity / 16 (CC / min)
Height (mm)
360
Width (mm)
240
Nozzle Length (mm)
350
Material
Pump part / polypropylene
Hose Length (m)
0.9
Capacity (L)
5
Weight (kg)
1.5
Length (mm)
130
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Spraying of rose medicine
4
From Japan
On 2017-08-17 08:49:53
Beside your thoughts, it was light. I think that the ejection force is strong, but if the nozzle is short, if there is an extension nozzle etc. I want it. Also, I want a handle on the container itself.
This review is about item#9510207.