Buy more than* S$200* and get FREE SHIPPING

  • Sprayer

Sprayer 6006

4.00 (1)
Item.#
09510216
Mfr.#
6006
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (tank)
Stainless
Caution
Please do not use it for purposes other than watering.
Nozzle Length (mm)
490
Capability
Spray capacity / 30 (CC / min)
Height (mm)
430
Width (mm)
290
Material
Pump part / polypropylene
Length (mm)
160
Hose Length (m)
1.2
Capacity (L)
10
Weight (kg)
2.1
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Spraying of rose medicine
4
From Japan
On 2017-08-17 08:49:53
Beside your thoughts, it was light. I think that the ejection force is strong, but if the nozzle is short, if there is an extension nozzle etc. I want it. Also, I want a handle on the container itself.
This review is about item#9510207.