Buy more than* S$200* and get FREE SHIPPING

  • FC Elastic Bandage

FC Elastic Bandage SS

5.00 (3)
Item.#
09510243
Mfr.#
SS
Package Qty.
1Box(2Roll)
Ship pack of
1
3.31 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Width x Length (mm x m)
25x4.5 (at the time of extension)
Size
SS
Type
For fingers, toes
Material
Rayon, spandex
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
As a bandage
5
From Japan
On 2017-01-06 09:56:39
It can be used normally. I will fit tightly with just good elongation.
This review is about item#9510261.
For treatment
5
From Japan
On 2016-11-01 19:09:38
At the drug store, I was saved because I did not sell much 7.5 cm wide bandage. I bought two but it was cardboard packing, so sorry ... Although it was good with the bag ~
This review is about item#9510286.
The child is still small (small 3), so the injury continues!
5
From Japan
On 2015-08-04 23:57:36
Supplies to expendable items are monotail.
This review is about item#09510243.