Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Elmo Emergency Band Aid Economy Type
  • Elmo Emergency Band Aid Economy Type
  • Elmo Emergency Band Aid Economy Type

Elmo Emergency Band Aid Economy Type M size

4.16 (25)
Item.#
09510374
Mfr.#
M size
Package Qty.
1Box(100Sheet)
Ship pack of
1
3.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material
Polyolefin (non-vinyl chloride system)
Size
M (72 mm x 19 mm)
Adhesive
Non-natural rubber
Customer Reviews
5 star 15
4 star 4
3 star 2
2 star 3
1 star 1
Review Rating: 4.16
25 Customer Reviews
The reviews are automatic translation.
Time for Gega
3
From Japan
On 2018-06-14 15:58:13
It sticks to every part of your skin perfectly. A lot of vents prevent stuffiness and burning.
This review is about item#9510374.
Hemostasis
5
From Japan
On 2018-05-22 13:24:23
I purchased it because it is necessary for hemostasis at the time of blood glucose measurement in nursing care work. I think that it is easy to paste once. It would be better if the price lowered a little more.
This review is about item#9510374.
Used for emergency as the soja got stabbed
3
From Japan
On 2018-04-12 17:38:00
It is convenient to be able to use immediately to use it in time.
This review is about item#9510374.
Medicinal medicine
5
From Japan
On 2018-03-04 14:42:16
Even if you do water work at reasonable price, it is hard to peel off. It is perfect if there are a lot more.
This review is about item#9510374.
Surface scratches etc during work.
5
From Japan
On 2018-02-05 00:57:39
It is a work that has many fine abrasions and cuts, so I am keeping it in the factory first aid kit. It can be used without rest.
This review is about item#09510374.
Used for injury during work.
5
From Japan
On 2018-01-23 11:46:39
I like it because the price is cheap and there are also numbers. It is convenient to use in a while.
This review is about item#9510374.
Company First aid kit
4
From Japan
On 2017-05-23 11:49:07
I am very helpful because it is a workplace often injured hands. It is 100 sheets for virtue but it is solid.
This review is about item#9510374.
When a hand is scratched
5
From Japan
On 2017-02-23 17:02:02
I think that it is cheap but good durability. But I can agree with the price.
This review is about item#9510374.
To close the wound.
5
From Japan
On 2017-02-04 07:31:07
It is inferior to other cheap items, and it is affordable because the amount of money was by far the most cheap. I should not compare it with expensive items, but I think that CP is high if it is the same price range.
This review is about item#09510374.
Wound treatment
5
From Japan
On 2017-02-03 20:00:20
I used a lot from manufacturers to 100 things, but good in a good sense. It is not suitable for long-term use, but frequently "Put it, it gets dirty and sticks it back on new things soon" Good way! The adhesive strength is not strong, it is not suitable for use for a long time sticking, the greatest merit is that the adhesive of the tape does not remain on the skin.
This review is about item#9510374.