Buy more than* S$200* and get FREE SHIPPING

  • Elle Vert Paper Towel Eco Dry

Elle Vert Paper Towel Eco Dry Oval

4.75 (20)
Item.#
09510383
Mfr.#
Oval
Package Qty.
1Pack(200Sheet)
Ship pack of
1
3.02 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Color
White
Sheet Dimensions (mm)
170x220
TRUSCO Part Number
356-0252
Specification
Film packaging type
Dimension (mm)
170x220
Customer Reviews
5 star 15
4 star 5
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
20 Customer Reviews
The reviews are automatic translation.
Hand wiping
4
From Japan
On 2016-10-19 22:21:23
Since Monotarou brand of things and feel it does not change are losing by the amount of the price.
This review is about item#9510401.
After sunburn
5
From Japan
On 2016-07-21 18:00:07
We use for wiping of sun oil always after sunburn Since a little thin, I'm happy personally if there is or double a little more thick
This review is about item#09510401.
Hand wiping, as dishcloth
5
From Japan
On 2016-04-20 06:57:44
Excellent lot of use in the universal I think that thing. If the flame is there, it was that the wet part when pulled strongly by hand you are quite wet torn.
This review is about item#09510401.
Take the moisture after hand washing of oil stains
5
From Japan
On 2016-04-16 18:50:36
Need has come in handy in a sufficient quality.
This review is about item#09510401.
For hand wiping
5
From Japan
On 2016-04-11 15:51:24
It is satisfaction highest enough wipe with a single.
This review is about item#09510401.
For the company toilet
4
From Japan
On 2016-03-07 10:49:20
Soft size is also easy to use with a sufficient
This review is about item#09510401.
Hand wiping of washroom
5
From Japan
On 2015-11-19 09:15:26
Although we were using a single type in the price-sensitive until now, water absorption is two eventually because it isnt necessary, Well I ordered I will try using to try things double that wiped off in one piece. A feeling of use is indeed double. It was very good if you are fluffy enough wiped off in one piece. I think that if the reduction of costs and waste.
This review is about item#09510401.
Used after hand washing and toilet
5
From Japan
On 2015-03-13 13:14:57
Paper quality may be easy to wipe and elegant. Also I think to buy.
This review is about item#09510383.
Since the discard after hand washing in the washroom in for care is good and clean.
4
From Japan
On 2014-12-21 16:25:11
Earlier than the same goods had been purchased from office equipment wholesaler's. It was hard because I was handling, but now music to find the same thing at this time your company.
This review is about item#09510401.
Used after delivery work for the transportation industry
5
From Japan
On 2014-03-18 19:04:11
And strength soft and paper quality than those that were purchased last are happy in the same degree.
This review is about item#09510383.