Buy more than* S$200* and get FREE SHIPPING

  • Cab Tire Cable That Uses One Type or Rubber
  • Cab Tire Cable That Uses One Type or Rubber
  • Cab Tire Cable That Uses One Type or Rubber
  • Cab Tire Cable That Uses One Type or Rubber

Cab Tire Cable That Uses One Type or Rubber 1CT 0.75x2

5.00 (2)
Item.#
09510523
Mfr.#
1CT 0.75x2
Package Qty.
1Roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage (V)
600
Conductor Construction (peice/mm)
30/0.18
Conductor Outer Diameter (mm)
1.1
Conductor Resistance (ohm/km)(20 degree c)
26.6
Conductor Cross-Section Area (mm2)
0.75
Overall Length (m)
10
Insulation Resistance 20 degree C (M ohm-km)
1000
Final Outer Diameter (mm)
About 10.4
JIS Standard
JIS C 3327
Sheath Thickness (mm)
1.8
Insulator Thickness (mm)
Rubber/1.1
Number of Cores
2
Compatible Standard
E
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As a supply electric wire for electric trolley
5
From Japan
On 2013-01-21 09:41:48
Unlike vinyl, the rubber was so soft that it was perfect for a place to move around. The disadvantage is heavier than heavier than vinyl. Since durability is a place not exposed to ultraviolet rays, it will be verified how much it has.
This review is about item#09510715.
To the hoist indirect operation SW - BOX
5
From Japan
On 2009-03-23 19:17:28
External diameter is appropriate and reliable. It is hard to cut out this length. Best choice for applications like me
This review is about item#09510505.