Buy more than* S$200* and get FREE SHIPPING

  • Cab Tire Cable That Uses One Type or Rubber
  • Cab Tire Cable That Uses One Type or Rubber
  • Cab Tire Cable That Uses One Type or Rubber
  • Cab Tire Cable That Uses One Type or Rubber
  • Cab Tire Cable That Uses One Type or Rubber

Cab Tire Cable That Uses One Type or Rubber 1CT 0.75x4

5.00 (2)
Item.#
09510541
Mfr.#
1CT 0.75x4
Package Qty.
1Roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage (V)
600
Overall Length (m)
10
Final Outer Diameter (mm)
About 11.8
JIS Standard
JIS C 3327
Sheath Thickness (mm)
1.8
Insulator Thickness (mm)
Rubber/1.1
Insulation Resistance 20 degree C (M ohm-km)
1000
Number of Cores
4
Compatible Standard
E
Conductor Construction (peice/mm)
30/0.18
Conductor Outer Diameter (mm)
1.1
Conductor Resistance (ohm/km)(20 degree c)
26.6
Conductor Cross-Section Area (mm2)
0.75
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As supply wire for electric trolley
5
From Japan
On 2013-01-21 09:41:48
Rubber Unlike vinyl is the place to be Kurikae the move for very soft was the best. The disadvantage is quite heavier than vinyl with a heavy thing. Durability will be to verify with much since the place not exposed to ultraviolet light.
This review is about item#09510715.
To SW-BOX for hoist indirect operation
5
From Japan
On 2009-03-23 19:17:28
Outer diameter is appropriate, there is reliability. Peddle of this length is welcome. Best Choice to me of such applications
This review is about item#09510505.