Buy more than* S$200* and get FREE SHIPPING

  • Cab Tire Cable That Uses One Type or Rubber
  • Cab Tire Cable That Uses One Type or Rubber
  • Cab Tire Cable That Uses One Type or Rubber
  • Cab Tire Cable That Uses One Type or Rubber

Cab Tire Cable That Uses One Type or Rubber 1CT 2x2

5.00 (2)
Item.#
09510672
Mfr.#
1CT 2x2
Package Qty.
1Roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage (V)
600
Sheath Thickness (mm)
1.8
Insulator Thickness (mm)
Rubber /1.1
Number of Cores
2
Compatible Standard
E
Insulation Resistance 20 degree C (M ohm-km)
1000
Conductor Outer Diameter (mm)
1.8
Conductor Resistance (ohm/km)(20 degree c)
10.2
Conductor Cross-Section Area (mm2)
2
Overall Length (m)
5
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As a supply electric wire for electric trolley
5
From Japan
On 2013-01-21 09:41:48
Unlike vinyl, the rubber was so soft that it was perfect for a place to move around. The disadvantage is heavier than heavier than vinyl. Since durability is a place not exposed to ultraviolet rays, it will be verified how much it has.
This review is about item#09510715.
To the hoist indirect operation SW - BOX
5
From Japan
On 2009-03-23 19:17:28
External diameter is appropriate and reliable. It is hard to cut out this length. Best choice for applications like me
This review is about item#09510505.