Buy more than* S$200* and get FREE SHIPPING

  • Cab Tire Cable That Uses One Type or Rubber
  • Cab Tire Cable That Uses One Type or Rubber
  • Cab Tire Cable That Uses One Type or Rubber
  • Cab Tire Cable That Uses One Type or Rubber

Cab Tire Cable That Uses One Type or Rubber 1CT 2x4

5.00 (2)
Item.#
09510697
Mfr.#
1CT 2x4
Package Qty.
1Roll
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Caution
This product is manufactured in Japanese standards. Please check the specification before you order.
Rated Voltage (V)
600
Conductor Cross-Section Area (mm2)
2
Overall Length (m)
5
Final Outer Diameter (mm)
About 13.9
JIS Standard
JIS C 3327
Sheath Thickness (mm)
2.0
Insulation Resistance 20 degree C (M ohm-km)
1000
Insulator Thickness (mm)
Rubber/1.1
Number of Cores
4
Compatible Standard
E
Conductor Construction (peice/mm)
37/0.26
Conductor Outer Diameter (mm)
1.8
Conductor Resistance (ohm/km)(20 degree c)
10.2
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
As a supply electric wire for electric trolley
5
From Japan
On 2013-01-21 09:41:48
Unlike vinyl, the rubber was so soft that it was perfect for a place to move around. The disadvantage is heavier than heavier than vinyl. Since durability is a place not exposed to ultraviolet rays, it will be verified how much it has.
This review is about item#09510715.
To the hoist indirect operation SW - BOX
5
From Japan
On 2009-03-23 19:17:28
External diameter is appropriate and reliable. It is hard to cut out this length. Best choice for applications like me
This review is about item#09510505.